Cogged V-Belt, Conti VX, AX105, AX, Polybutadiene Rubber, 107 in, 1/2 in Top Width
- Mfr # AX105
- Zoro # G5234387
product price:Â
$
25.19
/ea
Key Features
V-Belt Type
Cogged
Belt Series
Conti VX
V-Belt Section
AX
Number of Ribs
1
Top Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AX105
- Zoro #
- G5234387
- UPC #
- 037256047589
- Country of Origin
- Mexico
- Item
- Cogged V-Belt
- V-Belt Type
- Cogged
- Belt Series
- Conti VX
- V-Belt Section
- AX
- Industry Number
- AX105
- Number of Ribs
- 1
- Material
- Polybutadiene Rubber
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees to 230 Degrees F
- For Use With
- Multiple Belt Systems
- Construction
- Raw Edge, Cogged
- Edge Construction
- Raw Edge
- Maximum Operating Temperature
- 230 Degrees F
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Minimum Operating Temperature
- -40 Degrees F
- Number of Bands
- 1
- Belt Material
- Polybutadiene
- Profile Type
- Single-Sided
- System of Measurement
- Inch
Dimensions
- Top Width
- 1/2 in
- Thickness
- 5/16 in
- Outside Length
- 107 in
- Belt Trade Size
- AX
- Nominal Length
- 107 in
Description
Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number AX105, Number of Bands 1, Outside Length 107 in, Reinforcing Cord Material Polyester, Thickness 5/16 in, Top Width 1/2 in, Belt Trade Size AX, V-Belt Type Cogged, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat-Resistant, Oil-Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.