Cogged V-Belt, Conti VX, AX92, AX, 94 in, 1/2 in Top Width
- Mfr # 21005562
- Zoro # G310918658
product price:Â
$
28.39
/ea
Key Features
V-Belt Type
Classical; Cogged
V-Belt Section
AX
Top Width
1/2 in
Thickness
0.31 in
Outside Length
94 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21005562
- Zoro #
- G310918658
- UPC #
- -
- Country of Origin
- Thailand
- Item
- Cogged V-Belt
- V-Belt Type
- Classical; Cogged
- Belt Series
- Conti VX
- V-Belt Section
- AX
- Industry Number
- AX92
- Reinforcing Cord Material
- Polyester
- Standards
- ARPM
- Resistance Properties
- Oil-Resistant
- Edge Construction
- Raw Edge
- Minimum Operating Temperature
- -40 Degrees F
- Belt Material
- EPDM
- Maximum Operating Temperature
- 230 Degrees F
- Application
- General Industry
- System of Measurement
- Inch
- Profile Type
- Single-Sided
Dimensions
- Top Width
- 1/2 in
- Thickness
- 0.31 in
- Outside Length
- 94 in
- Belt Trade Size
- AX
- Nominal Length
- 94 in
Description
V Belt, Belt Material EPDM, Edge Construction Raw Edge, Industry Number AX92, Outside Length 94 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 1/2 in, Belt Trade Size AX, V-Belt Type Classical, Application Industrial, Belt Series VX, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Oil Resistant, Standards ARPM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.