Shop CONTINENTAL
See all product information
Create Account
Cogged V-Belt, Conti VX Torque Team, 6/3VX1120, 3VX, EPDM, 112 in, 2-9/32 in Top Width
- Mfr # 6/3VX1120
- Zoro # G5292502
product price:Â
$
308.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Banded Cogged
Belt Series
Conti VX Torque Team
V-Belt Section
3VX
Number of Ribs
6
Top Width
2-9/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6/3VX1120
- Zoro #
- G5292502
- UPC #
- 037256135118
- Country of Origin
- Mexico
- Item
- Cogged V-Belt
- V-Belt Type
- Banded Cogged
- Belt Series
- Conti VX Torque Team
- V-Belt Section
- 3VX
- Industry Number
- 6/3VX1120
- Number of Ribs
- 6
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees to 230 Degrees F
- Standards
- RMA
- Construction
- Reinforced Tie Band, Raw Edge, Cogged
- For Use With
- Multiple Belt Systems
- Number of Bands
- 6
- Minimum Operating Temperature
- -40 Degrees F
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Belt Material
- Polybutadiene
- Maximum Operating Temperature
- 230 Degrees F
- Edge Construction
- Raw Edge
- System of Measurement
- Inch
- Profile Type
- Single-Sided
Dimensions
- Top Width
- 2-9/32 in
- Thickness
- 5/16 in
- Outside Length
- 112 in
- Belt Trade Size
- 3VX
- Nominal Length
- 112 in
Description
Banded Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 3VX1120, Number of Bands 6, Outside Length 112 in, Reinforcing Cord Material Polyester, Thickness 5/16 in, Top Width 2 9/32 in, Belt Trade Size 3VX, V-Belt Type Banded/Cogged, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat-Resistant, Oil-Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.