Cogged V-Belt, Conti VX Torque Team, 6/3VX630, 3VX, EPDM, 63 in, 2-9/32 in Top Width
- Mfr # 6/3VX630
- Zoro # G5273243
product price:Â
$
143.99
/ea
Sold in multiples of 15 for
$2,159.85
Free Shipping & Returns
Key Features
V-Belt Type
Banded Cogged
Belt Series
Conti VX Torque Team
V-Belt Section
3VX
Number of Ribs
6
Top Width
2-9/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6/3VX630
- Zoro #
- G5273243
- UPC #
- 037256135019
- Country of Origin
- Mexico
- Item
- Cogged V-Belt
- V-Belt Type
- Banded Cogged
- Belt Series
- Conti VX Torque Team
- V-Belt Section
- 3VX
- Industry Number
- 6/3VX630
- Number of Ribs
- 6
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees to 230 Degrees F
- Standards
- RMA
- Construction
- Reinforced Tie Band, Raw Edge, Cogged
- For Use With
- Multiple Belt Systems
- Number of Bands
- 6
- Belt Material
- Polybutadiene
- Minimum Operating Temperature
- -40 Degrees F
- Edge Construction
- Raw Edge
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Maximum Operating Temperature
- 230 Degrees F
- System of Measurement
- Inch
- Profile Type
- Single-Sided
Dimensions
- Top Width
- 2-9/32 in
- Thickness
- 5/16 in
- Outside Length
- 63 in
- Belt Trade Size
- 3VX
- Nominal Length
- 63 in
Description
Banded Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 3VX630, Number of Bands 6, Outside Length 63 in, Reinforcing Cord Material Polyester, Thickness 5/16 in, Top Width 2 9/32 in, Belt Trade Size 3VX, V-Belt Type Banded/Cogged, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat-Resistant, Oil-Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.