Shop All V-Belts
Continental Contitech
2/BX120 Banded Cogged V-Belt, 123" Outside Length, 1-21/64" Top Width, 2 Ribs
Mfr # 2/BX120
Zoro # G5252937
original price:
$130.62
21% off
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Industry Number 2/BX120
- Top Width 1-21/64"
- Number of Ribs 2
- Thickness 13/32"
Product Information
- Brand Continental Contitech
- MFR # 2/BX120
- Zoro # G5252937
- UPC # 037256101304
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 1-21/64" |
Outside Length | 123" |
Belt Trade Size | BX |
Details
Description
Banded Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 2/BX120, Number of Bands 2, Outside Length 123 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 1.328 in, Belt Trade Size BX, V-Belt Type Banded, Classical, Cogged, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Idler Roller Chain Sprocket, 35 Chain Size, 20 # of Teeth (35BB20H)
- CONTINENTAL CONTITECH 1/4" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-50-51)
- U.S. MOTORS Motor, 1-1/2HP, 1140RPM, 208-230/460V, 56YZ (1819V)
- PARKER Accumulator, Bladder (BA02B3T01P2GRG)
- CONTINENTAL CONTITECH 2/B144 Banded V-Belt, 147" Outside Length, 1-21/64" Top Width, 2 Ribs (2/B144)
- CONTINENTAL CONTITECH CX109 Cogged V-Belt, 113" Outside Length, 7/8" Top Width, 1 Ribs (CX109)
- CONTINENTAL CONTITECH 5VX1000 Cogged V-Belt, 100" Outside Length, 5/8" Top Width, 1 Ribs (5VX1000)
- CONTINENTAL CONTITECH BX80 Cogged V-Belt, 83" Outside Length, 21/32" Top Width, 1 Ribs (BX80)
- CONTINENTAL CONTITECH 5V2120 Wrapped V-Belt, 212" Outside Length, 5/8" Top Width, 1 Ribs (5V2120)
- CONTINENTAL CONTITECH AX39 Cogged V-Belt, 41" Outside Length, 1/2" Top Width, 1 Ribs (AX39)
- D&D 63" Outside Length, 2/3" Top Width, 1 Ribs (BX60)
- Continental Contitech Power Transmission Belts