Shop All V-Belts
Continental Contitech
4L280 Cogged V-Belt, 28" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # 4L280
Zoro # G5260862
original price:
$9.04
12% off
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L
- Industry Number 4L280
- Top Width 0.5 in
- Number of Ribs 1
- Outside Length 28 in
Product Information
- Brand Continental Contitech
- MFR # 4L280
- Zoro # G5260862
- UPC # 037256056086
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 0.5 in |
Outside Length | 28 in |
Belt Trade Size | 4L |
Details
Description
Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 4L280, Number of Bands 1, Outside Length 28 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 0.5 in, Belt Trade Size 4L, V-Belt Type Fractional Horsepower, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip GT4 Belts - 8M and 14M, 1120-8MGT-30 (1120-8MGT-30)
- IGUS IGUS NW-02-40 DryLin N 40mm Miniature Guide Carriage (NW-02-40)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 3 Groove 13.95 in OD (1363B)
- U.S. MOTORS Motor, 3PH, 7.5HP, 1800,208-230/460V, TE JP (UJ7P2DP)
- CONTINENTAL CONTITECH BX73 Cogged V-Belt, 76" Outside Length, 21/32" Top Width, 1 Ribs (BX73)
- CONTINENTAL CONTITECH A35 Wrapped V-Belt, 37" Outside Length, 1/2" Top Width, 1 Ribs (A35)
- CONTINENTAL CONTITECH 5VX1800 Cogged V-Belt, 180" Outside Length, 5/8" Top Width, 1 Ribs (5VX1800)
- CONTINENTAL CONTITECH 2/5VX630 Banded Cogged V-Belt, 63" Outside Length, 1-15/64" Top Width, 2 Ribs (2/5VX630)
- CONTINENTAL CONTITECH 5VX1230 Cogged V-Belt, 123" Outside Length, 5/8" Top Width, 1 Ribs (5VX1230)
- CONTINENTAL CONTITECH CX128 Cogged V-Belt, 132" Outside Length, 7/8" Top Width, 1 Ribs (CX128)
- PIX Belt, AX Cogged, 1/2 x 146 in. OC (AX144)
- Continental Contitech V-Belts