Shop All V-Belts
Continental Contitech
4L290 Cogged V-Belt, 29" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # 4L290
Zoro # G5157588
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L
- Industry Number 4L290
- Number of Ribs 1
- Top Width 0.5 in
- Outside Length 29 in
Product Information
- Brand Continental Contitech
- MFR # 4L290
- Zoro # G5157588
- UPC # 037256056109
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 0.5 in |
Outside Length | 29 in |
Belt Trade Size | 4L |
Details
Description
Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 4L290, Number of Bands 1, Outside Length 29 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 0.5 in, Belt Trade Size 4L, V-Belt Type Fractional Horsepower, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES 16MJ-16MJ Blkhd Straight With Lock Nut (2700-LN-16-16)
- FESTO Connecting Cable NEBU-M8G3-K-0.5-M8G3 (NEBU-M8G3-K-0.5-M8G3)
- D&D 1077mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ1077)
- DAYTON 4L850 V-Belt, 85" Outside Length, 1/2" Top Width, 1 Ribs (3GWE1)
- CONTINENTAL CONTITECH BX57 Cogged V-Belt, 60" Outside Length, 21/32" Top Width, 1 Ribs (BX57)
- CONTINENTAL CONTITECH AX39 Cogged V-Belt, 41" Outside Length, 1/2" Top Width, 1 Ribs (AX39)
- CONTINENTAL CONTITECH A44 Wrapped V-Belt, 46" Outside Length, 1/2" Top Width, 1 Ribs (A44)
- CONTINENTAL CONTITECH AX38 Cogged V-Belt, 40" Outside Length, 1/2" Top Width, 1 Ribs (AX38)
- CONTINENTAL CONTITECH BX73 Cogged V-Belt, 76" Outside Length, 21/32" Top Width, 1 Ribs (BX73)
- CONTINENTAL CONTITECH B42 Wrapped V-Belt, 45" Outside Length, 21/32" Top Width, 1 Ribs (B42)
- DAYTON 5L330 V-Belt, 33" Outside Length, 21/32" Top Width, 1 Ribs (5L330)
- Continental Contitech V-Belts