Shop All V-Belts
Continental Contitech
4L300 Cogged V-Belt, 30" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # 4L300
Zoro # G5172951
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L
- Industry Number 4L300
- Number of Ribs 1
- Top Width 0.5 in
- Outside Length 30 in
Product Information
- Brand Continental Contitech
- MFR # 4L300
- Zoro # G5172951
- UPC # 037256056116
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 0.5 in |
Outside Length | 30 in |
Belt Trade Size | 4L |
Details
Description
Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 4L300, Number of Bands 1, Outside Length 30 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 0.5 in, Belt Trade Size 4L, V-Belt Type Fractional Horsepower, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Hand Crank Hose Reel 1/2In. I.D., (1125-4-450)
- ZURN PEX Manifold, CR Polymer, PEX, 3/4 In. (QPM43-5)
- TRITAN Single Groove Cast Iron Sheave, 1-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 7.45-in. OD (BK77 X 1)
- LUBRIPLATE Bar & Chain Oil, 4/1 Gal Jugs, Iso-68/Sae-20 For All Chain Saws (L0720-057)
- CONTINENTAL CONTITECH AX74 Cogged V-Belt, 76" Outside Length, 1/2" Top Width, 1 Ribs (AX74)
- CONTINENTAL CONTITECH BX75 Cogged V-Belt, 78" Outside Length, 21/32" Top Width, 1 Ribs (BX75)
- CONTINENTAL CONTITECH BX66 Cogged V-Belt, 69" Outside Length, 21/32" Top Width, 1 Ribs (BX66)
- CONTINENTAL CONTITECH A44 Wrapped V-Belt, 46" Outside Length, 1/2" Top Width, 1 Ribs (A44)
- CONTINENTAL CONTITECH BX90 Cogged V-Belt, 93" Outside Length, 21/32" Top Width, 1 Ribs (BX90)
- CONTINENTAL CONTITECH 4/3VX1000 Banded Cogged V-Belt, 100" Outside Length, 1-33/64" Top Width, 4 Ribs (4/3VX1000)
- D&D 87" Outside Length, 2/3" Top Width, 1 Ribs (B84/5L870)
- Continental Contitech V-Belts