Shop All V-Belts
Continental Contitech
4L680 Cogged V-Belt, 68" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # 4L680
Zoro # G5272887
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L
- Industry Number 4L680
- Top Width 0.5 in
- Number of Ribs 1
- Outside Length 68 in
Product Information
- Brand Continental Contitech
- MFR # 4L680
- Zoro # G5272887
- UPC # 037256342875
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 0.5 in |
Outside Length | 68 in |
Belt Trade Size | 4L |
Details
Description
Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 4L680, Number of Bands 1, Outside Length 68 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 0.5 in, Belt Trade Size 4L, V-Belt Type Fractional Horsepower, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM T-Slot Sensor, 2-Wire, PNP/NPN, N.O. (MR0101)
- GATES MegaCrimp Couplings (16G-16FJISX)
- BESTORQ 5M Timing Belts, 550-5M-15 (550-5M-15)
- PARKER Service Kit, Coil 24 VDC, B Series (PS2982B49P)
- CONTINENTAL CONTITECH B42 Wrapped V-Belt, 45" Outside Length, 21/32" Top Width, 1 Ribs (B42)
- CONTINENTAL CONTITECH 5VX1230 Cogged V-Belt, 123" Outside Length, 5/8" Top Width, 1 Ribs (5VX1230)
- CONTINENTAL CONTITECH 2/5VX710 Banded Cogged V-Belt, 71" Outside Length, 1-15/64" Top Width, 2 Ribs (2/5VX710)
- CONTINENTAL CONTITECH 4/3VX1000 Banded Cogged V-Belt, 100" Outside Length, 1-33/64" Top Width, 4 Ribs (4/3VX1000)
- CONTINENTAL CONTITECH AX39 Cogged V-Belt, 41" Outside Length, 1/2" Top Width, 1 Ribs (AX39)
- CONTINENTAL CONTITECH AX55 Cogged V-Belt, 57" Outside Length, 1/2" Top Width, 1 Ribs (AX55)
- D&D 108" Outside Length, 2/3" Top Width, 1 Ribs (B105/5L1080)
- Continental Contitech Power Transmission Belts