Shop All V-Belts
Continental Contitech
AX29 Cogged V-Belt, 31" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # AX29
Zoro # G5271493
original price:
$13.69
24% off
new price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section AX
- Industry Number AX29
- Number of Ribs 1
- Top Width 0.5 in
- Thickness 0.313 in
Product Information
- Brand Continental Contitech
- MFR # AX29
- Zoro # G5271493
- UPC # 037256058257
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 0.5 in |
Outside Length | 31 in |
Belt Trade Size | AX |
Details
Description
Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number AX29, Number of Bands 1, Outside Length 31 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 0.5 in, Belt Trade Size AX, V-Belt Type Classical, Cogged, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Coupler, 1/4, Glass Reinforced Nylon (9415U06 18)
- TRITAN Tapered Roller Bearing, Cone, 2.5-in. Bore Dia., 5-in. Outside Dia., 22mm Width (395)
- B B MANUFACTURING 20T5/545, Timing Belt, Polyurethane, Steel (20T5/545)
- LEGACY Flexzilla 5/8X25 Swivel Grip Garden Hose (LEGHFZG525YWS)
- CONTINENTAL CONTITECH 2/5VX630 Banded Cogged V-Belt, 63" Outside Length, 1-15/64" Top Width, 2 Ribs (2/5VX630)
- CONTINENTAL CONTITECH 2/3VX560 Banded Cogged V-Belt, 56" Outside Length, 49/64" Top Width, 2 Ribs (2/3VX560)
- CONTINENTAL CONTITECH B73 Wrapped V-Belt, 76" Outside Length, 21/32" Top Width, 1 Ribs (B73)
- CONTINENTAL CONTITECH CX128 Cogged V-Belt, 132" Outside Length, 7/8" Top Width, 1 Ribs (CX128)
- CONTINENTAL CONTITECH 5VX1030 Cogged V-Belt, 103" Outside Length, 5/8" Top Width, 1 Ribs (5VX1030)
- CONTINENTAL CONTITECH AX66 Cogged V-Belt, 68" Outside Length, 1/2" Top Width, 1 Ribs (AX66)
- MITSUBOSHI 2/B124 127Inch Outside Length, 2 Ribs (2RB124)
- Continental Contitech Power Transmission Belts