Shop All V-Belts
Continental Contitech
B112 Wrapped V-Belt, 115" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # B112
Zoro # G5285268
$26.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number B112
- Number of Ribs 1
- Top Width 0.656 in
- Thickness 0.406 in
Product Information
- Brand Continental Contitech
- MFR # B112
- Zoro # G5285268
- UPC # 037256046186
- Country of Origin Multiple
- Category V-Belts
Dimensions
Top Width | 0.656 in |
Outside Length | 115 in |
Belt Trade Size | B |
Details
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number B112, Number of Bands 1, Outside Length 115 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 0.656 in, Belt Trade Size B, V-Belt Type Classical, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Belt, A/4L, 1/2 x 27in OC (A25/4L270)
- IKO Spherical Bushing, Metric - ISO Standard, #GE25ES (GE25ES)
- REELCRAFT Hose Reel Bumper, Use w/4NA94 (3-HR1005)
- S.U.R. & R. AUTO PARTS SUR&R 3/8 - 3/8 in. 90° Degree Push Quick Connect Air Tool (KP125)
- CONTINENTAL CONTITECH AX55 Cogged V-Belt, 57" Outside Length, 1/2" Top Width, 1 Ribs (AX55)
- CONTINENTAL CONTITECH BX90 Cogged V-Belt, 93" Outside Length, 21/32" Top Width, 1 Ribs (BX90)
- CONTINENTAL CONTITECH 5VX1230 Cogged V-Belt, 123" Outside Length, 5/8" Top Width, 1 Ribs (5VX1230)
- CONTINENTAL CONTITECH BX75 Cogged V-Belt, 78" Outside Length, 21/32" Top Width, 1 Ribs (BX75)
- CONTINENTAL CONTITECH AX66 Cogged V-Belt, 68" Outside Length, 1/2" Top Width, 1 Ribs (AX66)
- CONTINENTAL CONTITECH AX38 Cogged V-Belt, 40" Outside Length, 1/2" Top Width, 1 Ribs (AX38)
- D&D 2550mm Outside Length, 12 2/3mm Top Width, 1 Ribs (SPA2550)
- Continental Contitech V-Belts