Shop All V-Belts
Continental Contitech
B54 Wrapped V-Belt, 57" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # B54
Zoro # G5238587
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number B54
- Top Width 0.656 in
- Number of Ribs 1
- Outside Length 57 in
Product Information
- Brand Continental Contitech
- MFR # B54
- Zoro # G5238587
- UPC # 037256045677
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 0.656 in |
Outside Length | 57 in |
Belt Trade Size | B |
Details
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number B54, Number of Bands 1, Outside Length 57 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 0.656 in, Belt Trade Size B, V-Belt Type Classical, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHTOLIER Light Engine Module (L5R15830VA)
- VIBCO Pneumatic Vibrator, 2000 lb, 4000vpm, 80psi (CCF-2000)
- CENTURY Motor, PSC, 1/4 HP, 1075 RPM, 115V, 48Y, OAO (752A)
- TOMPKINS Hydraulic Fitting-Steel02MJ-02MP (2404-02-02)
- CONTINENTAL CONTITECH 5VX660 Cogged V-Belt, 66" Outside Length, 5/8" Top Width, 1 Ribs (5VX660)
- CONTINENTAL CONTITECH 2/3VX560 Banded Cogged V-Belt, 56" Outside Length, 49/64" Top Width, 2 Ribs (2/3VX560)
- CONTINENTAL CONTITECH BX55 Cogged V-Belt, 58" Outside Length, 21/32" Top Width, 1 Ribs (BX55)
- CONTINENTAL CONTITECH 2/5VX630 Banded Cogged V-Belt, 63" Outside Length, 1-15/64" Top Width, 2 Ribs (2/5VX630)
- CONTINENTAL CONTITECH BX57 Cogged V-Belt, 60" Outside Length, 21/32" Top Width, 1 Ribs (BX57)
- CONTINENTAL CONTITECH BX80 Cogged V-Belt, 83" Outside Length, 21/32" Top Width, 1 Ribs (BX80)
- D&D 45" Outside Length, 3/8" Top Width, 1 Ribs (3VX450)
- Continental Contitech V-Belts