Shop All V-Belts
Continental Contitech
B66 Wrapped V-Belt, 69" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # B66
Zoro # G5254468
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number B66
- Number of Ribs 1
- Top Width 0.656 in
- Thickness 0.406 in
Product Information
- Brand Continental Contitech
- MFR # B66
- Zoro # G5254468
- UPC # 037256045790
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 0.656 in |
Outside Length | 69 in |
Belt Trade Size | B |
Details
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number B66, Number of Bands 1, Outside Length 69 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 0.656 in, Belt Trade Size B, V-Belt Type Classical, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 1" ID x 50 ft., Yellow (HZY10030-50-G)
- DIXON Grease Whip Hose Assembly with Strain Relief Spring, 36 in L, 3000 psi Operating, 1/8-27 MNPT, Brass (GWH3600S)
- LINCOLN Grease Gun, 8000 psi, Steel, 14-1/2 oz. (1262)
- DIXON J Series Tru-Flate Automotive Female Quick Disconnect Pneumatic Coupler, Quick Disconnect Coupler x (3JF3)
- CONTINENTAL CONTITECH AX66 Cogged V-Belt, 68" Outside Length, 1/2" Top Width, 1 Ribs (AX66)
- CONTINENTAL CONTITECH 5VX1030 Cogged V-Belt, 103" Outside Length, 5/8" Top Width, 1 Ribs (5VX1030)
- CONTINENTAL CONTITECH BX76 Cogged V-Belt, 79" Outside Length, 21/32" Top Width, 1 Ribs (BX76)
- CONTINENTAL CONTITECH 4/3VX1000 Banded Cogged V-Belt, 100" Outside Length, 1-33/64" Top Width, 4 Ribs (4/3VX1000)
- CONTINENTAL CONTITECH B73 Wrapped V-Belt, 76" Outside Length, 21/32" Top Width, 1 Ribs (B73)
- CONTINENTAL CONTITECH A35 Wrapped V-Belt, 37" Outside Length, 1/2" Top Width, 1 Ribs (A35)
- PIX Belt, A/4L, 1/2 x 37 in. OC (A35/4L370)
- Continental Contitech V-Belts