Shop All V-Belts
Continental Contitech
B81 Wrapped V-Belt, 84" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # B81
Zoro # G5207647
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number B81
- Top Width 0.656 in
- Number of Ribs 1
- Thickness 0.406 in
Product Information
- Brand Continental Contitech
- MFR # B81
- Zoro # G5207647
- UPC # 037256045943
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 0.656 in |
Outside Length | 84 in |
Belt Trade Size | B |
Details
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number B81, Number of Bands 1, Outside Length 84 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 0.656 in, Belt Trade Size B, V-Belt Type Classical, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE BX105 Gold-Ribbon Cog-Belt (BX105)
- DIXON HSeries Poppet, FNPT 1", Coupler 1", ST (8HF8)
- TSUBAKI Sprocket , 50 Chain Size, 23 # of Teeth (50BTL23)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-371-6FP)
- CONTINENTAL CONTITECH B42 Wrapped V-Belt, 45" Outside Length, 21/32" Top Width, 1 Ribs (B42)
- CONTINENTAL CONTITECH BX73 Cogged V-Belt, 76" Outside Length, 21/32" Top Width, 1 Ribs (BX73)
- CONTINENTAL CONTITECH BX67 Cogged V-Belt, 70" Outside Length, 21/32" Top Width, 1 Ribs (BX67)
- CONTINENTAL CONTITECH B46 Wrapped V-Belt, 49" Outside Length, 21/32" Top Width, 1 Ribs (B46)
- CONTINENTAL CONTITECH BX75 Cogged V-Belt, 78" Outside Length, 21/32" Top Width, 1 Ribs (BX75)
- CONTINENTAL CONTITECH 4/3VX1000 Banded Cogged V-Belt, 100" Outside Length, 1-33/64" Top Width, 4 Ribs (4/3VX1000)
- DAYTON AX55 Cogged V-Belt, 57" Outside Length, 1/2" Top Width, 1 Ribs (6L241)
- Continental Contitech V-Belts