Shop All V-Belts
Continental Contitech
BX70 Cogged V-Belt, 73" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # BX70
Zoro # G5199579
product price: $23.45
/ea
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Industry Number BX70
- Number of Ribs 1
- Top Width 0.656 in
- Outside Length 73 in
Product Information
- Brand Continental Contitech
- MFR # BX70
- Zoro # G5199579
- UPC # 037256047862
- Country of Origin Multiple
- Category V-Belts
Dimensions
Top Width | 0.656 in |
Outside Length | 73 in |
Belt Trade Size | BX |
Details
Description
Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number BX70, Number of Bands 1, Outside Length 73 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 0.656 in, Belt Trade Size BX, V-Belt Type Classical, Cogged, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male Flat Face O-Ring Bulkhead to Male Flat Face O-Ring Straight Union - With Locknu (4325X10X10LN)
- MOLON DC Gearmotor, 3.4 rpm, 12V, Vented (CHM-1203-1M)
- LOC-LINE Hose Segments, Black, 3/4", 25ft., 54Pcs (69540-BLK)
- DODGE Sc/Gt, E-Z Kleen BalllBrng Mtd Units/Inserts, F4B-SCEZ-107-PCR (F4B-SCEZ-107-PCR)
- CONTINENTAL CONTITECH AX38 Cogged V-Belt, 40" Outside Length, 1/2" Top Width, 1 Ribs (AX38)
- CONTINENTAL CONTITECH 3/5VX600 Banded Cogged V-Belt, 60" Outside Length, 1-7/8" Top Width, 3 Ribs (3/5VX600)
- CONTINENTAL CONTITECH A44 Wrapped V-Belt, 46" Outside Length, 1/2" Top Width, 1 Ribs (A44)
- CONTINENTAL CONTITECH 5V2120 Wrapped V-Belt, 212" Outside Length, 5/8" Top Width, 1 Ribs (5V2120)
- CONTINENTAL CONTITECH BX76 Cogged V-Belt, 79" Outside Length, 21/32" Top Width, 1 Ribs (BX76)
- CONTINENTAL CONTITECH BX86 Cogged V-Belt, 89" Outside Length, 21/32" Top Width, 1 Ribs (BX86)
- DAYTON 3L440 V-Belt, 44" Outside Length, 3/8" Top Width, 1 Ribs (3L440)
- Continental Contitech Power Transmission Belts