Shop CONTINENTAL
See all product information
Create Account
Double V-Belt, Double V, AA51, AA, NBR, SBR, 54.40 in, 1/2 in Top Width
- Mfr # 20042342
- Zoro # G210918543
product price:Â
$
27.65
/ea
Key Features
V-Belt Type
Double-V
Belt Series
Double V
V-Belt Section
AA
Number of Ribs
1
Top Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20042342
- Zoro #
- G210918543
- UPC #
- -
- Country of Origin
- Thailand
- Item
- Double V-Belt
- V-Belt Type
- Double-V
- Belt Series
- Double V
- V-Belt Section
- AA
- Industry Number
- AA51
- Number of Ribs
- 1
- Material
- NBR, SBR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 176 Degrees F
- Standards
- RMA
- Minimum Operating Temperature
- -40 Degrees F
- Resistance Properties
- Abrasion-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant
- Edge Construction
- Wrapped
- Maximum Operating Temperature
- 165 Degrees F
- Application
- Agitators, Conveyors, Crushers, Lawn and Garden, Mixers
- Belt Material
- Polybutadiene
- Profile Type
- Double-Sided
- System of Measurement
- Inch
Dimensions
- Top Width
- 1/2 in
- Thickness
- 0.406 in
- Outside Length
- 54.40 in
- Belt Trade Size
- AA
- Nominal Length
- 53 in
Description
V Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number AA51, Outside Length 54.4 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 1/2 in, Belt Trade Size AA, V-Belt Type Classical, Application Agitators, Conveyors, Crushers, Lawn and Garden Equipment, Mixers, Mule Drives, Belt Series V, Maximum Operating Temperature 165 Degrees F, Minimum Operating Temperature -40 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.