Shop CONTINENTAL
See all product information
Create Account
Double V-Belt, Double V, AA70, AA, NBR, SBR, 73.40 in, 1/2 in Top Width
- Mfr # 20042348
- Zoro # G910918669
product price:Â
$
27.79
/ea
Key Features
V-Belt Type
Double-V
Belt Series
Double V
V-Belt Section
AA
Number of Ribs
1
Top Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20042348
- Zoro #
- G910918669
- UPC #
- -
- Country of Origin
- Thailand
- Item
- Double V-Belt
- V-Belt Type
- Double-V
- Belt Series
- Double V
- V-Belt Section
- AA
- Industry Number
- AA70
- Number of Ribs
- 1
- Material
- NBR, SBR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 176 Degrees F
- Standards
- RMA
- Minimum Operating Temperature
- -40 Degrees F
- Edge Construction
- Wrapped
- Maximum Operating Temperature
- 165 Degrees F
- Resistance Properties
- Abrasion-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant
- Application
- Agitators, Conveyors, Crushers, Lawn and Garden, Mixers
- Belt Material
- Polybutadiene
- System of Measurement
- Inch
- Profile Type
- Double-Sided
Dimensions
- Top Width
- 1/2 in
- Thickness
- 0.41 in
- Outside Length
- 73.40 in
- Belt Trade Size
- AA
- Nominal Length
- 72 in
Description
Wedge V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number AA70, Outside Length 73.4 in, Reinforcing Cord Material Polyester, Thickness 13/32 in, Top Width 1/2 in, Belt Trade Size AA, V-Belt Type Wedge, Application Agitators, Conveyors, Crushers, Lawn and Garden, Mixers, Belt Series V, Maximum Operating Temperature 165 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Abrasion-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.