Zoro Homepage

FD 110-15 CI 3/4 NPT (CA)

  • Mfr # FD 110-15 CI 3/4 NPT (CA)

  • Zoro # G311208154


product price: $261.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Air Inlet Thread Size
3/4 in
Operating Pressure - Minimum
0 psi
Operating Pressure - Maximum
120 psi
Maximum Dynamic Load Capacity
1,050 lbf @ 60 psi, 1,400 lbf @ 80 psi, 1,770 lbf @ 100 psi, 2,140 lbf @ 120 psi, 677 lbf @ 40 psi
Natural Frequency
2.3 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD 110-15 CI 3/4 NPT (CA)
Zoro #
G311208154
UPC #
-
Country of Origin
Mexico

Dimensions

Air Inlet Thread Size
3/4 in
Mounting Plate Diameter - Top
5.55 in
Height - Compressed
3 in
Compressed Diameter - Maximum
7.99 in
Height - Full Stroke
7 in
Mounting Plate Diameter - Bottom
5.55 in

Details

Operating Pressure - Minimum
0 psi
Operating Pressure - Maximum
120 psi
Maximum Dynamic Load Capacity
1,050 lbf @ 60 psi, 1,400 lbf @ 80 psi, 1,770 lbf @ 100 psi, 2,140 lbf @ 120 psi, 677 lbf @ 40 psi
Item
Double Convolution Air Actuator
Natural Frequency
2.3 Hz
Number of Mounting Holess
4
Spring Rate - Minimum
356 lbf/in
Operating Temperature - Minimum
-76 Degrees F
Installation Space Required
8.46 in
Air Inlet Thread Type
NPT
Air Spring Type
Double Convoluted
Operating Temperature - Maximum
158 Degrees F
Mounting Hole Center to Center Distance
2.76 in
Spring Rate - Maximum
988 lbf/in
Air Spring Material
Natural Rubber
Air Inlet Location
Center
System of Measurement
SAE

Description

Double Convolution Air Actuator, Air Inlet Location Center, Air Inlet Thread Size 3/4 in, Air Inlet Thread Type NPT, Air Spring Material Natural Rubber, Air Spring Type Double Convoluted, Compressed Diameter - Maximum 7.99 in, Height - Compressed 3 in, Height - Full Stroke 7 in, Installation Space Required 8.46 in, Maximum Dynamic Load Capacity 1,050 lbf @ 60 psi, 1,400 lbf @ 80 psi, 1,770 lbf @ 100 psi, 2,140 lbf @ 120 psi, 677 lbf @ 40 psi, Mounting Hole Center to Center Distance 2.76 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.