Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FD 210-22 DS G 1/2

  • Mfr # FD 210-22 DS G 1/2

  • Zoro # G611208076


product price: $404.99
/ea
Free Shipping & Returns

Key Features

Height - Compressed
100 mm
Operating Pressure - Maximum
120 psi
Spring Rate - Maximum
218.5 N/mm
Maximum Dynamic Load Capacity
11.5 kN @ 5 bar, 13.9 kN @ 6 bar, 16.3 kN @ 7 bar, 18.7 kN @ 8 bar, 6.7 kN @ 3 bar, 9.2 kN @ 4 bar
Air Inlet Thread Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD 210-22 DS G 1/2
Zoro #
G611208076
UPC #
-
Country of Origin
Mexico

Dimensions

Height - Compressed
100 mm
Air Inlet Thread Size
1/2 in
Mounting Hole Size
10 mm
Compressed Diameter - Maximum
270 mm
Height - Full Stroke
250 mm
Mounting Plate Diameter - Top
181 mm
Mounting Plate Diameter - Bottom
181 mm

Details

Operating Pressure - Maximum
120 psi
Spring Rate - Maximum
218.5 N/mm
Maximum Dynamic Load Capacity
11.5 kN @ 5 bar, 13.9 kN @ 6 bar, 16.3 kN @ 7 bar, 18.7 kN @ 8 bar, 6.7 kN @ 3 bar, 9.2 kN @ 4 bar
Number of Mounting Holess
8
Operating Temperature - Minimum
-76 Degrees F
Air Spring Material
Natural Rubber
Item
Double Convolution Air Actuator
Operating Pressure - Minimum
0 psi
Spring Rate - Minimum
100 N/mm
Natural Frequency
1.9 Hz
Operating Temperature - Maximum
158 Degrees F
Mounting Hole Center to Center Distance
181 mm
Air Spring Type
Double Convoluted
Air Inlet Location
Center
Installation Space Required
300 mm
System of Measurement
Metric

Description

Double Convolution Air Actuator, Air Inlet Location Center, Air Inlet Thread Size 1/2 in, Air Spring Material Natural Rubber, Air Spring Type Double Convoluted, Compressed Diameter - Maximum 270 mm, Height - Compressed 100 mm, Height - Full Stroke 250 mm, Installation Space Required 300 mm, Maximum Dynamic Load Capacity 11.5 kN @ 5 bar, 13.9 kN @ 6 bar, 16.3 kN @ 7 bar, 18.7 kN @ 8 bar, 6.7 kN @ 3 bar, 9.2 kN @ 4 bar, Mounting Hole Center to Center Distance 181 mm, Mounting Hole Size 10 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.