Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FD 330-30-323

  • Mfr # FD 330-30-323

  • Zoro # G711208150


product price: $326.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Air Inlet Thread Size
1/4 in
Operating Temperature - Maximum
158 Degrees F
Mounting Hole Center to Center Distance
6.2 in
Compressed Diameter - Maximum
13.4 in
Air Spring Type
Double Convoluted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD 330-30-323
Zoro #
G711208150
UPC #
-
Country of Origin
Mexico

Dimensions

Air Inlet Thread Size
1/4 in
Compressed Diameter - Maximum
13.4 in
Mounting Plate Diameter - Top
9 in
Mounting Plate Diameter - Bottom
9 in
Height - Compressed
3.1 in
Height - Full Stroke
14.6 in

Details

Operating Temperature - Maximum
158 Degrees F
Mounting Hole Center to Center Distance
6.2 in
Air Spring Type
Double Convoluted
Air Spring Material
Natural Rubber
Operating Pressure - Maximum
120 psi
Number of Mounting Holess
4
Maximum Dynamic Load Capacity
11,200 lbf @ 120 psi, 3740 lbf @ 40 psi, 5,5590 lbf @ 60 psi, 7,420 lbf @ 80 psi, 9,300 lbf @ 100 psi
Air Inlet Location
Center
Operating Pressure - Minimum
0 psi
Air Inlet Thread Type
NPT
Operating Temperature - Minimum
-76 Degrees F
Item
Double Convolution Air Actuator
System of Measurement
SAE

Description

Double Convolution Air Actuator, Air Inlet Location Center, Air Inlet Thread Size 1/4 in, Air Inlet Thread Type NPT, Air Spring Material Natural Rubber, Air Spring Type Double Convoluted, Compressed Diameter - Maximum 13.4 in, Height - Compressed 3.1 in, Height - Full Stroke 14.6 in, Maximum Dynamic Load Capacity 11,200 lbf @ 120 psi, 3740 lbf @ 40 psi, 5,5590 lbf @ 60 psi, 7,420 lbf @ 80 psi, 9,300 lbf @ 100 psi, Mounting Hole Center to Center Distance 6.2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.