FD 530-22 CI 1/4 NPT (OS) ECO

  • Mfr # FD 530-22 CI 1/4 NPT (OS) ECO

  • Zoro # G614795825


product price:  $977.99
/ea
Free Shipping & Returns

Key Features

Operating Pressure - Maximum
120 psi
Air Inlet Thread Size
1/4 in
Mounting Hole Center to Center Distance
6.25 in
Air Spring Material
Epichlorohydrin
Operating Pressure - Minimum
0 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FD 530-22 CI 1/4 NPT (OS) ECO
Zoro #
G614795825
UPC #
-
Country of Origin
Mexico

Dimensions

Air Inlet Thread Size
1/4 in
Height - Compressed
4.5 in
Compressed Diameter - Maximum
15.16 in
Mounting Plate Diameter - Bottom
11.3 in
Height - Full Stroke
10.5 in
Mounting Plate Diameter - Top
11.3 in

Details

Operating Pressure - Maximum
120 psi
Mounting Hole Center to Center Distance
6.25 in
Air Spring Material
Epichlorohydrin
Operating Pressure - Minimum
0 psi
Air Spring Type
Double Convoluted
Air Inlet Thread Type
NPT
Item
Double Convolution Air Actuator
Installation Space Required
15.75 in
Natural Frequency
1.9 Hz
Number of Mounting Holess
8
Spring Rate - Minimum
1,180 lbf/in
Maximum Dynamic Load Capacity
3,120 lbf @ 40 psi, 4,810 lbf @ 60 psi, 6,460 lbf @ 80 psi, 8,150 lbf @ 100 psi, 9,760 lbf @ 120 psi
Operating Temperature - Maximum
266 Degrees F
Air Inlet Location
Offset
Operating Temperature - Minimum
4 Degrees F
Spring Rate - Maximum
3,180 lbf/in
System of Measurement
SAE

Description

Double Convolution Air Actuator, Air Inlet Location Offset, Air Inlet Thread Size 1/4 in, Air Inlet Thread Type NPT, Air Spring Material Epichlorohydrin, Air Spring Type Double Convoluted, Compressed Diameter - Maximum 15.16 in, Height - Compressed 4.5 in, Height - Full Stroke 10.5 in, Installation Space Required 15.75 in, Maximum Dynamic Load Capacity 3,120 lbf @ 40 psi, 4,810 lbf @ 60 psi, 6,460 lbf @ 80 psi, 8,150 lbf @ 100 psi, 9,760 lbf @ 120 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.