Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FD 960-22 RS UNF ECO

  • Mfr # FD 960-22 RS UNF ECO

  • Zoro # G512488706


product price: $3,180.99
/ea
Free Shipping & Returns

Key Features

Height - Full Stroke
9 in
Maximum Dynamic Load Capacity
11,300 lbf @ 80 psi, 14,000 lbf @ 100 psi, 16,600 lbf @ 120 psi, 5,740 lbf @ 40 psi, 8,230 lbf @ 60 psi
Mounting Plate Diameter - Top
15.12 in
Natural Frequency
1.7 Hz
Installation Space Required
19.49 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD 960-22 RS UNF ECO
Zoro #
G512488706
UPC #
-
Country of Origin
Mexico

Dimensions

Height - Full Stroke
9 in
Mounting Plate Diameter - Top
15.12 in
Compressed Diameter - Maximum
17.72 in
Mounting Hole Size
3/8 in
Mounting Plate Diameter - Bottom
15.12 in
Height - Compressed
4 in
Air Inlet Thread Size
10 mm

Details

Maximum Dynamic Load Capacity
11,300 lbf @ 80 psi, 14,000 lbf @ 100 psi, 16,600 lbf @ 120 psi, 5,740 lbf @ 40 psi, 8,230 lbf @ 60 psi
Natural Frequency
1.7 Hz
Installation Space Required
19.49 in
Spring Rate - Maximum
4,310 lbf/in
Operating Temperature - Minimum
4 Degrees F
Operating Pressure - Minimum
0 psi
Air Spring Type
Double Convoluted
Air Spring Material
Epichlorohydrin
Item
Double Convolution Air Actuator
Operating Temperature - Maximum
266 Degrees F
Operating Pressure - Maximum
120 psi
Air Inlet Thread Type
UNF
Number of Mounting Holess
36
Spring Rate - Minimum
1,670 lbf/in
Mounting Hole Center to Center Distance
13.78 in
System of Measurement
SAE

Description

Double Convolution Air Actuator, Air Inlet Location Not Applicable, Air Inlet Thread Size 10 mm, Air Inlet Thread Type UNF, Air Spring Material Epichlorohydrin, Air Spring Type Double Convoluted, Compressed Diameter - Maximum 17.72 in, Height - Compressed 4 in, Height - Full Stroke 9 in, Installation Space Required 19.49 in, Maximum Dynamic Load Capacity 11,300 lbf @ 80 psi, 14,000 lbf @ 100 psi, 16,600 lbf @ 120 psi, 5,740 lbf @ 40 psi, 8,230 lbf @ 60 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.