FHP V-Belt, PowerSpan, 2L160, 2L, Polybutadiene Rubber, 16 in, 1/4 in Top Width
- Mfr # 2L160
- Zoro # G5277577
product price:Â
$
8.39
/ea
Key Features
V-Belt Type
Cut Edge
Belt Series
PowerSpan
V-Belt Section
2L
Number of Ribs
1
Top Width
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2L160
- Zoro #
- G5277577
- UPC #
- 037256055003
- Country of Origin
- United States
- Item
- FHP V-Belt
- V-Belt Type
- Cut Edge
- Belt Series
- PowerSpan
- V-Belt Section
- 2L
- Industry Number
- 2L160
- Number of Ribs
- 1
- Material
- Polybutadiene Rubber
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees to 140 Degrees F
- Standards
- ARPM
- For Use With
- Multiple Belt Systems
- Construction
- Raw Edge, Cogged
- Minimum Operating Temperature
- -40 Degrees F
- Belt Material
- Polybutadiene
- Number of Bands
- 1
- Edge Construction
- Raw Edge
- Maximum Operating Temperature
- 140 Degrees F
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- System of Measurement
- Inch
- Profile Type
- Single-Sided
- Application
- Fractional Horsepower
Dimensions
- Top Width
- 1/4 in
- Thickness
- 11/64 in
- Outside Length
- 16 in
- Belt Trade Size
- 2L
- Nominal Length
- 16 in
Description
The CONTINENTAL - 2L160 is a Fractional Horsepower (FHP) V-Belt, an essential component for power transmission in industrial applications. Made from Polybutadiene material, this belt is designed for power transfer between pulleys in machinery. Its robust construction aims to support smooth operation and reduced downtime, potentially making it suitable for heavy-duty usage common in various industries such as manufacturing and automotive.
Key Features of the CONTINENTAL - 2L160 FHP V-Belt:
- Belt Material: The belt is made from Polybutadiene which is known for its properties of potential durability, flexibility, and resistance to certain environmental factors like heat and chemicals.
- Construction: Raw Edge, Cogged design aims at enhancing grip on pulleys with the intention of aiding efficient power transmission.
- For Use With: Intended for use with multiple belt systems indicating its potential versatility across different machinery types.
- Operating Temperature Range: Rated for operation within a temperature range of -40 Degrees to 140 Degrees F. Functionality or integrity may vary based on conditions outside this specified range.
- Number of Ribs: Features one rib that intends to enhance its grip & distribute load evenly aiming at improving the intended efficiency of the product's power transmission capabilities.
- V-Belt Section: Classified under the '2L' section indicating its dimensions and compatibility with certain machinery. This attribute provides information useful in assisting industry professionals when considering this product among others available.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.