V-Belt, Power King, A64, A, NR, 66 in, 1/2 in Top Width
- Mfr # A64
- Zoro # G2869955
product price:Â
$
12.59
/ea
Key Features
V-Belt Type
V-Belt
Belt Series
Power King
V-Belt Section
A
Number of Ribs
1
Top Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A64
- Zoro #
- G2869955
- UPC #
- 190735295373
- Country of Origin
- Thailand
- Item
- V-Belt
- V-Belt Type
- V-Belt
- Belt Series
- Power King
- V-Belt Section
- A
- Industry Number
- A64
- Number of Ribs
- 1
- Material
- NR
- Reinforcing Cord Material
- Polyester
- Standards
- ARPM
- Construction
- Wrapped
- Minimum Operating Temperature
- -22 Degrees F
- Maximum Operating Temperature
- 194 Degrees F
- Resistance Properties
- Anti-Static, Heat-Resistant, Oil-Resistant
- Number of Bands
- 1
- Belt Coating
- Rubber
- Belt Material
- Rubber Compound
- Color
- Black
- Application
- Heavy Industry, HVAC, Light Industry
- Tensile Strength
- 2,900 N/mm
- Edge Construction
- Wrapped
- Static Conductivity
- Not Static Conductive
- System of Measurement
- Inch
- Profile Type
- Single-Sided
- Wire Color
- Black
Dimensions
- Top Width
- 1/2 in
- Thickness
- 5/16 in
- Outside Length
- 66 in
- For Minimum Pulley Pitch Diameter
- 3 in
- Belt Trade Size
- A
- Pitch Length
- 64 in
- Rib Width
- 0.5 in
- Nominal Length
- 66 in
Description
The DAYTON - 3X625 is a Classical V-Belt, an essential component intended for the purpose of transferring power between rotating shafts. Typically found in industrial machinery or heavy-duty vehicles, this belt is made from gum rubber with a fabric cover and polyester cords. This belt is designed with the capacity to operate under certain torque levels and within specified temperature ranges.
Key Features of the DAYTON - 3X625 Classical V-Belt:
- Belt Material: The belt is made from Gum Rubber which provides durability and strength.
- Construction: The wrapped construction enhances its grip and load distribution efficiency.
- Operating Temperature Range: With an operating temperature range from -22 degrees F to 194 degrees F, it is rated for operation within these specific environmental conditions.
- Outside Length & Top Width: Measuring 66 inches in outside length and having a top width of half an inch, these dimensions are intended for compatibility with various types of machinery drive systems.
- V-Belt Section: Classified as 'A' section V-belt indicating its compatibility with certain mechanical applications.
- Tensile Strength: It has a tensile strength rating at 2,900 N/mm indicating its ability to operate up to this level without excessive breakage or stretching
- Resistance Properties: It possesses resistance properties against heat and oil as per manufacturer testing. Its suitability depends on individual usage circumstances.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.