Shop CONTINENTAL
See all product information
Create Account
FHP V-Belt, PowerSpan, 4L910, 4L, 91 in, 1/2 in Top Width
- Mfr # 20984296
- Zoro # G010918521
product price:Â
$
8.59
/ea
Sold in multiples of 2 for
$17.18
Key Features
V-Belt Type
Fractional Horsepower
Belt Series
PowerSpan
V-Belt Section
4L
Industry Number
4L910
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20984296
- Zoro #
- G010918521
- UPC #
- -
- Country of Origin
- Thailand
- Item
- FHP V-Belt
- V-Belt Type
- Fractional Horsepower
- Belt Series
- PowerSpan
- V-Belt Section
- 4L
- Industry Number
- 4L910
- Number of Ribs
- 1
- Reinforcing Cord Material
- Polyester
- Standards
- ARPM
- Belt Material
- Polybutadiene
- System of Measurement
- Inch
- Profile Type
- Single-Sided
- Application
- Fractional Horsepower
Dimensions
- Top Width
- 1/2 in
- Thickness
- 0.313 in
- Outside Length
- 91 in
- Belt Trade Size
- 4L
- Nominal Length
- 91 in
Description
V Belt, Belt Material Polybutadiene, Industry Number 4L910, Outside Length 91 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 1/2 in, Belt Trade Size 4L, V-Belt Type Fractional Horsepower, Belt Series PowerSpan, Standards ARPM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.