Shop CONTINENTAL
See all product information
Create Account
FHP V-Belt, PowerSpan, 5L900, 5L, 90 in, 21/32 in Top Width
- Mfr # 20984449
- Zoro # G910918492
product price:Â
$
11.29
/ea
Key Features
V-Belt Type
Fractional Horsepower
Belt Series
PowerSpan
V-Belt Section
5L
Industry Number
5L900
Outside Length
90 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20984449
- Zoro #
- G910918492
- UPC #
- -
- Country of Origin
- Thailand
Dimensions
- Outside Length
- 90 in
- Top Width
- 21/32 in
- Thickness
- 0.375 in
- Belt Trade Size
- 5L
Details
- Item
- FHP V-Belt
- V-Belt Type
- Fractional Horsepower
- Belt Series
- PowerSpan
- V-Belt Section
- 5L
- Industry Number
- 5L900
- Reinforcing Cord Material
- Polyester
- Standards
- ARPM
- Belt Material
- Polybutadiene
- Number of Ribs
- 1
- Profile Type
- Single-Sided
- Application
- Fractional Horsepower
- System of Measurement
- Inch
Description
V Belt, Belt Material Polybutadiene, Industry Number 5L900, Outside Length 90 in, Reinforcing Cord Material Polyester, Thickness 0.375 in, Top Width 21/32 in, Belt Trade Size 5L, V-Belt Type Fractional Horsepower, Belt Series PowerSpan, Standards ARPM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.