Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Food and Beverage hose

  • Mfr # 20019292

  • Zoro # G712530533


product price: $2,456.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Hose Inside Dia.
2 in
Hose Length
100 ft
Hose Color
White
Hose Cover Material
Synthetic Rubber
Hose Outside Dia.
2 17/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20019292
Zoro #
G712530533
UPC #
037256129599
Country of Origin
Canada

Dimensions

Hose Inside Dia.
2 in
Hose Length
100 ft
Hose Outside Dia.
2 17/32 in
Bend Radius
5 in

Details

Item
Food Hose
Hose Color
White
Hose Cover Material
Synthetic Rubber
Hose Configuration
Bulk Hose
Standards
FDA 3-A (18-03), USDA
Max. Working Pressure @ 70 F
150 psi
Hose Tube Material
Synthetic Rubber
Vacuum Rating
29 in Hg
Maximum Operating Temperature
230 Degrees F
For Media Type
Dry Food, Liquid
Hose Reinforcement Material
Synthetic Fabric
Minimum Operating Temperature
-25 Degrees F

Description

Food Hose, Hose Inside Dia. 2 in, Hose Outside Dia. 2 17/32 in, Hose Length 100 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Spiral, Hose Reinforcement Material Synthetic Fabric, Hose Color White, Vacuum Rating 29 in Hg, Max. Working Pressure @ 70 F 150 psi, Safety Factor 4:1, Temp. Range -25 Degrees to 230 Degrees F, Standards FDA 3-A (18-03), USDA, Bend Radius 5 in, Hose Configuration Bulk Hose

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.