Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Food Grade Hose, 1-1/2" ID x 10 ft., White

  • Mfr # FTH150-10TC-G

  • Zoro # G6154825


product price: $619.19
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
1 1/2 in
Hose Length
10 ft
Hose Color
White
Fitting Type
Tri-Clamp x Tri-Clamp
Fitting Size
1-1/2 in x 1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTH150-10TC-G
Zoro #
G6154825
UPC #
-
Country of Origin
Canada

Dimensions

Hose Inside Dia.
1 1/2 in
Hose Length
10 ft
Fitting Size
1-1/2 in x 1-1/2 in
Bend Radius
4 in
Hose Fitting B Size
1 1/2 in
Hose Fitting A Size
1 1/2 in
Hose Outside Dia.
2 in

Details

Hose Color
White
Fitting Type
Tri-Clamp x Tri-Clamp
Fitting Material
304 Stainless Steel x 304 Stainless Steel
Temp. Range
-25 Degrees to 230 Degrees F
Hose Tube Material
Nitrile
Hose Cover Material
Nitrile
Standards
3-A, FDA, USDA
Item
Food Grade Hose
Hose Fitting B Type
Tri-Clamp
Hose Fitting A Type
Tri-Clamp
Static Control Wire
Yes
Safety Factor
4:1
Hose Fitting A Material
304 Stainless Steel
Hose Configuration
Coupled Assembly
Vacuum Rating
29.00 in Hg
Hose Reinforcement Material
Carbon Steel
Burst Pressure
600 psi
Antimicrobial
No
Max. Working Pressure @ 70 F
150 psi
Hose Fittings
304 Stainless Steel 1-1/2 in Tri-Clamp x 304 Stainless Steel 1-1/2 in Tri-Clamp
Hose Fitting B Material
304 Stainless Steel
For Media Type
Beverage, Dry Food, Sodium Hydroxide, Vegetable Oil, Water, Wet Food
Compatible Chemicals
Fresh Water, Sodium Hydroxide/Caustic Soda (20%)

Description

Food Grade Hose, Hose Inside Dia. 1 1/2 in, Hose Outside Dia. 2 in, Hose Length 10 ft, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Hose Reinforcement Type Helix, Hose Reinforcement Material Carbon Steel, Hose Color White, Vacuum Rating 29.00 in Hg, Burst Pressure 600 psi, Max. Working Pressure @ 70 F 150 psi, Safety Factor 4:1, Temp. Range -25 Degrees to 230 Degrees F, Standards 3-A, FDA, USDA, Bend Radius 4 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 1 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.