Zoro Homepage

Food Grade Hose, 1-1/2" ID x 36", Clear

  • Mfr # NTF150-03CE-G

  • Zoro # G6154119


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
1 1/2 in
Hose Length
36 in
Hose Color
Clear
Fitting Type
Cam and Groove C x Cam and Groove E
Fitting Size
1-1/2 in x 1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NTF150-03CE-G
Zoro #
G6154119
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1 1/2 in
Hose Length
36 in
Fitting Size
1-1/2 in x 1-1/2 in
Bend Radius
6 in
Hose Outside Dia.
1 13/16 in
Hose Fitting A Size
1 1/2 in
Hose Fitting B Size
1 1/2 in

Details

Hose Color
Clear
Fitting Type
Cam and Groove C x Cam and Groove E
Fitting Material
316 Stainless Steel x 316 Stainless Steel
Temp. Range
-15 Degrees to 158 Degrees F
Hose Tube Material
PVC
Hose Cover Material
PVC
Standards
3-A, FDA, USDA
Item
Food Grade Hose
Hose Fittings
316 Stainless Steel 1-1/2 in Cam and Groove C x 316 Stainless Steel 1-1/2 in Cam and Groove E
Vacuum Rating
29.00 in Hg
Max. Working Pressure @ 70 F
89 psi
Hose Reinforcement Material
PVC
Hose Fitting A Type
Cam and Groove C
Hose Fitting A Material
316 Stainless Steel
Hose Fitting B Type
Cam and Groove E
Hose Fitting B Material
316 Stainless Steel
Static Control Wire
No
Antimicrobial
No
Safety Factor
3:1
Burst Pressure
267 psi
Hose Configuration
Coupled Assembly
For Media Type
Beverage, Dry Food, Sodium Hydroxide, Water, Wet Food
Compatible Chemicals
Deionized Water, Fresh Water, Salt Water, Sodium Hydroxide/Caustic Soda (20%)

Description

Food Grade Hose, Hose Inside Dia. 1 1/2 in, Hose Outside Dia. 1 13/16 in, Hose Length 36 in, Hose Tube Material PVC, Hose Cover Material PVC, Hose Reinforcement Type Helix, Hose Reinforcement Material PVC, Hose Color Clear, Vacuum Rating 29.00 in Hg, Burst Pressure 267 psi, Max. Working Pressure @ 70 F 89 psi, Safety Factor 3:1, Temp. Range -15 Degrees to 158 Degrees F, Standards 3-A, FDA, USDA, Bend Radius 6 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 1 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.