Zoro Homepage

Food Grade Hose, 2" ID x 15 ft., Clear

  • Mfr # VBT200-15TC-G

  • Zoro # G6154240


product price: $567.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
2 in
Hose Length
15 ft
Hose Color
Clear
Fitting Type
Tri-Clamp x Tri-Clamp
Fitting Size
2 in x 2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBT200-15TC-G
Zoro #
G6154240
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
2 in
Hose Length
15 ft
Fitting Size
2 in x 2 in
Hose Fitting B Size
2 in
Hose Outside Dia.
2 1/2 in
Bend Radius
4 in
Hose Fitting A Size
2 in

Details

Hose Color
Clear
Fitting Type
Tri-Clamp x Tri-Clamp
Fitting Material
304 Stainless Steel x 304 Stainless Steel
Temp. Range
-13 Degrees to 140 Degrees F
Hose Tube Material
PVC
Hose Cover Material
PVC
Standards
3-A, FDA, USDA
Item
Food Grade Hose
Hose Fitting B Type
Tri-Clamp
Hose Fitting A Type
Tri-Clamp
Hose Fitting B Material
304 Stainless Steel
Hose Configuration
Coupled Assembly
Hose Reinforcement Material
PVC
Hose Fittings
304 Stainless Steel 2 in Tri-Clamp x 304 Stainless Steel 2 in Tri-Clamp
Antimicrobial
No
Max. Working Pressure @ 70 F
100 psi
Vacuum Rating
29.00 in Hg
Safety Factor
3:1
Burst Pressure
300 psi
Hose Fitting A Material
304 Stainless Steel
Static Control Wire
No
For Media Type
Beverage, Sodium Hydroxide, Water, Wet Food
Compatible Chemicals
Deionized Water, Fresh Water, Sodium Hydroxide/Caustic Soda (20%)

Description

Food Grade Hose, Hose Inside Dia. 2 in, Hose Outside Dia. 2 1/2 in, Hose Length 15 ft, Hose Tube Material PVC, Hose Cover Material PVC, Hose Reinforcement Type Helix, Hose Reinforcement Material PVC, Hose Color Clear, Vacuum Rating 29.00 in Hg, Burst Pressure 300 psi, Max. Working Pressure @ 70 F 100 psi, Safety Factor 3:1, Temp. Range -13 Degrees to 140 Degrees F, Standards 3-A, FDA, USDA, Bend Radius 4 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 2 in, Hose Fitting B Size 2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.