Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Food Grade Hose, 3" ID x 8 ft., Clear

  • Mfr # NTF300-08CE-G

  • Zoro # G6137921


product price: $654.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
3 in
Hose Length
8 ft
Hose Color
Clear
Fitting Type
Cam and Groove C x Cam and Groove E
Fitting Size
3 in x 3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NTF300-08CE-G
Zoro #
G6137921
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3 in
Hose Length
8 ft
Fitting Size
3 in x 3 in
Hose Outside Dia.
3 1/2 in
Bend Radius
12 in
Hose Fitting B Size
3 in
Hose Fitting A Size
3 in

Details

Hose Color
Clear
Fitting Type
Cam and Groove C x Cam and Groove E
Fitting Material
316 Stainless Steel x 316 Stainless Steel
Temp. Range
-15 Degrees to 158 Degrees F
Hose Tube Material
PVC
Hose Cover Material
PVC
Standards
3-A, FDA, USDA
Item
Food Grade Hose
Max. Working Pressure @ 70 F
65 psi
Burst Pressure
195 psi
Safety Factor
3:1
Hose Fitting B Type
Cam and Groove E
Hose Fitting A Type
Cam and Groove C
Hose Reinforcement Material
PVC
Hose Fitting B Material
316 Stainless Steel
Vacuum Rating
29.00 in Hg
Hose Configuration
Coupled Assembly
Hose Fittings
316 Stainless Steel 3 in Cam and Groove C x 316 Stainless Steel 3 in Cam and Groove E
Static Control Wire
No
Hose Fitting A Material
316 Stainless Steel
Antimicrobial
No
For Media Type
Beverage, Dry Food, Sodium Hydroxide, Water, Wet Food
Compatible Chemicals
Deionized Water, Fresh Water, Salt Water, Sodium Hydroxide/Caustic Soda (20%)

Description

Food Grade Hose, Hose Inside Dia. 3 in, Hose Outside Dia. 3 1/2 in, Hose Length 8 ft, Hose Tube Material PVC, Hose Cover Material PVC, Hose Reinforcement Type Helix, Hose Reinforcement Material PVC, Hose Color Clear, Vacuum Rating 29.00 in Hg, Burst Pressure 195 psi, Max. Working Pressure @ 70 F 65 psi, Safety Factor 3:1, Temp. Range -15 Degrees to 158 Degrees F, Standards 3-A, FDA, USDA, Bend Radius 12 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 3 in, Hose Fitting B Size 3 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.