Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Food Suction/Discharge Hose, 50 ft L Hose

  • Mfr # NTF250-50-G

  • Zoro # G511222721


product price: $646.52
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Max. Working Pressure @ 70 F
65 psi
Hose Cover Material
PVC
Hose Color
Clear
Hose Tube Material
PVC
Temp. Range
-15 Degrees to 158 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NTF250-50-G
Zoro #
G511222721
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
2 1/2 in
Hose Length
50 ft
Hose Outside Dia.
2 15/16 in

Details

Item
Food Suction and Discharge Hose
Max. Working Pressure @ 70 F
65 psi
Hose Cover Material
PVC
Hose Color
Clear
Hose Tube Material
PVC
Temp. Range
-15 Degrees to 158 Degrees F
Standards
3-A Sanitary, USDA Meat and Poultry, FDA, ARPM Class A
Vacuum Rating
29 in Hg
For Media Type
Food

Description

Food Suction and Discharge Hose, Hose Inside Dia. 2 1/2 in, Hose Outside Dia. 2 15/16 in, Hose Length 50 ft, Hose Tube Material PVC, Hose Cover Material PVC, Hose Color Clear, Vacuum Rating 29 in Hg, Max. Working Pressure @ 70 F 65 psi, Temp. Range -15 Degrees to 158 Degrees F, Standards 3-A Sanitary, USDA Meat and Poultry, FDA, ARPM Class A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.