Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FS 138-8 DS

  • Mfr # FS 138-8 DS

  • Zoro # G714795817


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Installation Space Required
245 mm
Operating Pressure - Minimum
0 psi
Height - Compressed
60 mm
Air Inlet Location
Center
Compressed Diameter - Maximum
230 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS 138-8 DS
Zoro #
G714795817
UPC #
-
Country of Origin
Mexico

Dimensions

Height - Compressed
60 mm
Compressed Diameter - Maximum
230 mm
Mounting Plate Diameter - Bottom
184 mm
Air Inlet Thread Size
1/2 in
Mounting Hole Size
10 mm
Height - Full Stroke
120 mm
Mounting Plate Diameter - Top
184 mm

Details

Installation Space Required
245 mm
Operating Pressure - Minimum
0 psi
Air Inlet Location
Center
Air Spring Type
Single Convoluted
Number of Mounting Holess
8
Spring Rate - Minimum
204 N/mm
Operating Pressure - Maximum
120 psi
Item
Single Convolution Air Actuator
Maximum Dynamic Load Capacity
11.1 kN @ 6 bar, 13.2 kN @ 7 bar, 15.3 kN @ 8 bar, 5.3 kN @ 3 bar, 7.2 kN @ 4 bar, 9.1 kN @ 5 bar
Mounting Hole Center to Center Distance
155.5 mm
Natural Frequency
3.1 Hz
Air Spring Material
Chloroprene
Operating Temperature - Minimum
-22 Degrees F
Operating Temperature - Maximum
194 Degrees F
Spring Rate - Maximum
491.5 N/mm
System of Measurement
Metric

Description

Single Convolution Air Actuator, Air Inlet Location Center, Air Inlet Thread Size 1/2 in, Air Spring Material Chloroprene, Air Spring Type Single Convoluted, Compressed Diameter - Maximum 230 mm, Height - Compressed 60 mm, Height - Full Stroke 120 mm, Installation Space Required 245 mm, Maximum Dynamic Load Capacity 11.1 kN @ 6 bar, 13.2 kN @ 7 bar, 15.3 kN @ 8 bar, 5.3 kN @ 3 bar, 7.2 kN @ 4 bar, 9.1 kN @ 5 bar, Mounting Hole Center to Center Distance 155.5 mm, Mounting Hole Size 10 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.