Zoro Homepage

FS 330-14 CI 3/4 NPT (OS)

  • Mfr # FS 330-14 CI 3/4 NPT (OS)

  • Zoro # G211208070


product price: $241.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Height - Compressed
3 in
Natural Frequency
2.4 Hz
Mounting Plate Diameter - Top
8.98 in
Number of Mounting Holess
4
Operating Temperature - Maximum
158 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS 330-14 CI 3/4 NPT (OS)
Zoro #
G211208070
UPC #
-
Country of Origin
Mexico

Dimensions

Height - Compressed
3 in
Mounting Plate Diameter - Top
8.98 in
Compressed Diameter - Maximum
13.5 in
Mounting Plate Diameter - Bottom
8.98 in
Air Inlet Thread Size
3/4 in
Height - Full Stroke
6 in

Details

Natural Frequency
2.4 Hz
Number of Mounting Holess
4
Operating Temperature - Maximum
158 Degrees F
Air Spring Type
Single Convoluted
Operating Pressure - Minimum
0 psi
Operating Pressure - Maximum
120 psi
Spring Rate - Maximum
3,750 lbf/in
Spring Rate - Minimum
1,390 lbf/in
Air Inlet Thread Type
NPT
Air Inlet Location
Offset
Operating Temperature - Minimum
-76 Degrees F
Installation Space Required
14.17 in
Mounting Hole Center to Center Distance
6.2 in
Maximum Dynamic Load Capacity
2,400 lbf @ 40 psi, 3,610 lbf @ 60 psi, 4,840 lbf @ 80 psi, 6,070 lbf @ 100 psi, 7,250 lbf @ 120 psi
Item
Single Convolution Air Actuator
Air Spring Material
Natural Rubber
System of Measurement
SAE

Description

Single Convolution Air Actuator, Air Inlet Location Offset, Air Inlet Thread Size 3/4 in, Air Inlet Thread Type NPT, Air Spring Material Natural Rubber, Air Spring Type Single Convoluted, Compressed Diameter - Maximum 13.5 in, Height - Compressed 3 in, Height - Full Stroke 6 in, Installation Space Required 14.17 in, Maximum Dynamic Load Capacity 2,400 lbf @ 40 psi, 3,610 lbf @ 60 psi, 4,840 lbf @ 80 psi, 6,070 lbf @ 100 psi, 7,250 lbf @ 120 psi, Mounting Hole Center to Center Distance 6.2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.