Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FS 330-14 CI G 3/4 (CA)

  • Mfr # FS 330-14 CI G 3/4 (CA)

  • Zoro # G214795812


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Operating Temperature - Minimum
-76 Degrees F
Air Inlet Thread Size
3/4 in
Natural Frequency
2.4 Hz
Air Inlet Location
Center
Spring Rate - Maximum
637.6 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS 330-14 CI G 3/4 (CA)
Zoro #
G214795812
UPC #
-
Country of Origin
Mexico

Dimensions

Air Inlet Thread Size
3/4 in
Mounting Plate Diameter - Bottom
8.98 in
Height - Compressed
70 mm
Height - Full Stroke
151 mm
Compressed Diameter - Maximum
343 mm
Mounting Plate Diameter - Top
8.98 in

Details

Operating Temperature - Minimum
-76 Degrees F
Natural Frequency
2.4 Hz
Air Inlet Location
Center
Item
Single Convolution Air Actuator
Spring Rate - Maximum
637.6 N/mm
Air Spring Type
Single Convoluted
Installation Space Required
360 mm
Maximum Dynamic Load Capacity
2,400 lbf @ 40 psi, 3,610 lbf @ 60 psi, 4,840 lbf @ 80 psi, 6,070 lbf @ 100 psi, 7,250 lbf @ 120 psi
Number of Mounting Holess
4
Mounting Hole Center to Center Distance
6.2 in
Spring Rate - Minimum
261 N/mm
Operating Pressure - Minimum
0 psi
Air Spring Material
Natural Rubber
Operating Temperature - Maximum
158 Degrees F
Operating Pressure - Maximum
120 psi
System of Measurement
Metric

Description

Single Convolution Air Actuator, Air Inlet Location Center, Air Inlet Thread Size 3/4 in, Air Spring Material Natural Rubber, Air Spring Type Single Convoluted, Compressed Diameter - Maximum 343 mm, Height - Compressed 70 mm, Height - Full Stroke 151 mm, Installation Space Required 360 mm, Maximum Dynamic Load Capacity 2,400 lbf @ 40 psi, 3,610 lbf @ 60 psi, 4,840 lbf @ 80 psi, 6,070 lbf @ 100 psi, 7,250 lbf @ 120 psi, Mounting Hole Center to Center Distance 6.2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.