Zoro Homepage

FS 40-6 CI 1/8 NPT (OS)

  • Mfr # FS 40-6 CI 1/8 NPT (OS)

  • Zoro # G011208089


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Mounting Plate Diameter - Top
3.54 in
Mounting Hole Center to Center Distance
0.79 in
Height - Full Stroke
4 in
Compressed Diameter - Maximum
5.71 in
Air Spring Material
Natural Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS 40-6 CI 1/8 NPT (OS)
Zoro #
G011208089
UPC #
-
Country of Origin
Mexico

Dimensions

Mounting Plate Diameter - Top
3.54 in
Height - Full Stroke
4 in
Compressed Diameter - Maximum
5.71 in
Height - Compressed
2.5 in
Mounting Plate Diameter - Bottom
3.54 in
Air Inlet Thread Size
1/8 in

Details

Mounting Hole Center to Center Distance
0.79 in
Air Spring Material
Natural Rubber
Item
Single Convolution Air Actuator
Air Spring Type
Single Convoluted
Maximum Dynamic Load Capacity
1,030 lbf @ 120 psi, 305 lbf @ 40 psi, 487 lbf @ 60 psi, 654 lbf @ 80 psi, 840 lbf @ 100 psi
Operating Pressure - Maximum
120 psi
Number of Mounting Holess
4
Operating Pressure - Minimum
0 psi
Air Inlet Thread Type
NPT
Air Inlet Location
Offset
Natural Frequency
3.7 Hz
Spring Rate - Maximum
990 lbf/in
Operating Temperature - Minimum
-76 Degrees F
Operating Temperature - Maximum
158 Degrees F
Spring Rate - Minimum
427 lbf/in
Installation Space Required
6.3 in
System of Measurement
SAE

Description

Single Convolution Air Actuator, Air Inlet Location Offset, Air Inlet Thread Size 1/8 in, Air Inlet Thread Type NPT, Air Spring Material Natural Rubber, Air Spring Type Single Convoluted, Compressed Diameter - Maximum 5.71 in, Height - Compressed 2.5 in, Height - Full Stroke 4 in, Installation Space Required 6.3 in, Maximum Dynamic Load Capacity 1,030 lbf @ 120 psi, 305 lbf @ 40 psi, 487 lbf @ 60 psi, 654 lbf @ 80 psi, 840 lbf @ 100 psi, Mounting Hole Center to Center Distance 0.79 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.