Zoro Homepage

FS 44-5 DI G 3/8 CR

  • Mfr # FS 44-5 DI G 3/8 CR

  • Zoro # G214795805


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center Distance
93 mm
Operating Pressure - Minimum
0 psi
Operating Temperature - Maximum
194 Degrees F
Spring Rate - Minimum
112 N/mm
Height - Full Stroke
80 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS 44-5 DI G 3/8 CR
Zoro #
G214795805
UPC #
-
Country of Origin
Mexico

Dimensions

Height - Full Stroke
80 mm
Mounting Plate Diameter - Bottom
110 mm
Mounting Plate Diameter - Top
110 mm
Air Inlet Thread Size
3/8 in
Height - Compressed
60 mm
Mounting Hole Size
6 mm
Compressed Diameter - Maximum
125 mm

Details

Mounting Hole Center to Center Distance
93 mm
Operating Pressure - Minimum
0 psi
Operating Temperature - Maximum
194 Degrees F
Spring Rate - Minimum
112 N/mm
Air Spring Type
Single Convoluted
Spring Rate - Maximum
253 N/mm
Maximum Dynamic Load Capacity
1.5 kN @ 3 bar, 2.1 kN @ 4 bar, 2.7 kN @ 5 bar, 3.2 kN @ 6 bar, 3.8 kN @ 7 bar, 4.4 kN @ 8 bar
Air Inlet Location
Center
Number of Mounting Holess
6
Air Spring Material
Chloroprene
Natural Frequency
4.2 Hz
Item
Single Convolution Air Actuator
Operating Temperature - Minimum
-22 Degrees F
Installation Space Required
140 mm
Operating Pressure - Maximum
120 psi
System of Measurement
Metric

Description

Single Convolution Air Actuator, Air Inlet Location Center, Air Inlet Thread Size 3/8 in, Air Spring Material Chloroprene, Air Spring Type Single Convoluted, Compressed Diameter - Maximum 125 mm, Height - Compressed 60 mm, Height - Full Stroke 80 mm, Installation Space Required 140 mm, Maximum Dynamic Load Capacity 1.5 kN @ 3 bar, 2.1 kN @ 4 bar, 2.7 kN @ 5 bar, 3.2 kN @ 6 bar, 3.8 kN @ 7 bar, 4.4 kN @ 8 bar, Mounting Hole Center to Center Distance 93 mm, Mounting Hole Size 6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.