Zoro Homepage

FS 70-8 CI 3/4 NPT (CA)

  • Mfr # FS 70-8 CI 3/4 NPT (CA)

  • Zoro # G211208100


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Operating Pressure - Minimum
0 psi
Air Inlet Location
Center
Operating Pressure - Maximum
120 psi
Spring Rate - Minimum
545 lbf/in
Operating Temperature - Minimum
-76 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS 70-8 CI 3/4 NPT (CA)
Zoro #
G211208100
UPC #
-
Country of Origin
Mexico

Dimensions

Height - Full Stroke
4.5 in
Compressed Diameter - Maximum
6.5 in
Height - Compressed
3 in
Mounting Plate Diameter - Top
4.21 in
Air Inlet Thread Size
3/4 in
Mounting Plate Diameter - Bottom
4.21 in

Details

Operating Pressure - Minimum
0 psi
Air Inlet Location
Center
Operating Pressure - Maximum
120 psi
Spring Rate - Minimum
545 lbf/in
Operating Temperature - Minimum
-76 Degrees F
Natural Frequency
3 Hz
Air Inlet Thread Type
NPT
Operating Temperature - Maximum
158 Degrees F
Maximum Dynamic Load Capacity
1,180 lbf @ 80 psi, 1,490 lbf @ 100 psi, 1,800 lbf @ 120 psi, 567 lbf @ 40 psi, 871 lbf @ 60 psi
Spring Rate - Maximum
1,260 lbf/in
Installation Space Required
7.1 in
Air Spring Type
Single Convoluted
Number of Mounting Holess
4
Air Spring Material
Natural Rubber
Mounting Hole Center to Center Distance
1.75 in
Item
Single Convolution Air Actuator
System of Measurement
SAE

Description

Single Convolution Air Actuator, Air Inlet Location Center, Air Inlet Thread Size 3/4 in, Air Inlet Thread Type NPT, Air Spring Material Natural Rubber, Air Spring Type Single Convoluted, Compressed Diameter - Maximum 6.5 in, Height - Compressed 3 in, Height - Full Stroke 4.5 in, Installation Space Required 7.1 in, Maximum Dynamic Load Capacity 1,180 lbf @ 80 psi, 1,490 lbf @ 100 psi, 1,800 lbf @ 120 psi, 567 lbf @ 40 psi, 871 lbf @ 60 psi, Mounting Hole Center to Center Distance 1.75 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.