Zoro Homepage

FT 330-29 CI 3/4 NPT (OS)

  • Mfr # FT 330-29 CI 3/4 NPT (OS)

  • Zoro # G811208135


product price: $425.99
/ea
Free Shipping & Returns

Key Features

Operating Temperature - Minimum
-76 Degrees F
Air Inlet Thread Type
NPT
Number of Mounting Holess
4
Air Spring Material
Natural Rubber
Air Inlet Location
Offset
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT 330-29 CI 3/4 NPT (OS)
Zoro #
G811208135
UPC #
-
Country of Origin
Mexico

Dimensions

Height - Compressed
6 in
Height - Full Stroke
15 in
Mounting Plate Diameter - Top
8.98 in
Air Inlet Thread Size
3/4 in
Mounting Plate Diameter - Bottom
8.98 in
Compressed Diameter - Maximum
12.8 in

Details

Operating Temperature - Minimum
-76 Degrees F
Air Inlet Thread Type
NPT
Number of Mounting Holess
4
Air Spring Material
Natural Rubber
Air Inlet Location
Offset
Air Spring Type
Triple Convoluted
Operating Temperature - Maximum
158 Degrees F
Operating Pressure - Maximum
120 psi
Installation Space Required
13.58 in
Operating Pressure - Minimum
0 psi
Mounting Hole Center to Center Distance
6.2 in
Item
Triple Convolution Air Actuator
System of Measurement
SAE

Description

Triple Convolution Air Actuator, Air Inlet Location Offset, Air Inlet Thread Size 3/4 in, Air Inlet Thread Type NPT, Air Spring Material Natural Rubber, Air Spring Type Triple Convoluted, Compressed Diameter - Maximum 12.8 in, Height - Compressed 6 in, Height - Full Stroke 15 in, Installation Space Required 13.58 in, Mounting Hole Center to Center Distance 6.2 in, Mounting Plate Diameter - Bottom 8.98 in, Mounting Plate Diameter - Top 8.98 in, Number of Mounting Holes 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.