Zoro Homepage

Gearbelt, Falcon HTC, 112 Teeth, 36mm

  • Mfr # 8GTR-896-36

  • Zoro # G0988644


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
Falcon Pd(R)
Width - Timing Belts
36 mm
Pitch - Timing Belts
8 mm
Industry Number
896-8MGT-36
Industry Number - Timing Belts
8GTR-896-36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8GTR-896-36
Zoro #
G0988644
UPC #
-
Country of Origin
United States

Dimensions

Width - Timing Belts
36 mm
Width
36mm
Pitch Length
896 mm
Pitch Length - Timing Belts
896 mm
Top Width
36 mm
Belt Trade Size
GT

Details

Gearbelt Series - Timing Belts
Falcon Pd(R)
Pitch - Timing Belts
8 mm
Industry Number
896-8MGT-36
Industry Number - Timing Belts
8GTR-896-36
Item - Timing Belts
Industrial Timing Belt
Number of Teeth
112
Item
Industrial Timing Belt
Pitch
8 mm
Number of Teeth - Timing Belts
112
Teeth Location - Timing Belts
Single Sided
Material
Compounded Rubber
Tooth Location
One Side
Belt Series
Falcon Pd
Belt Material
Compounded Rubber
Tooth Shape
Modified Curvilinear
Reinforcing Cord Material
Aramid
Maximum Operating Temperature
266 Degrees F
Minimum Operating Temperature
-22 Degrees F

Description

Timing Belt, Belt Material Compounded Rubber, Belt Series Conti(R) Falcon PD, Industry Number 896-8MGT-36, Number of Teeth 112, Pitch 8 mm, Pitch Length 896 mm, Tooth Location One Side, Top Width 36 mm, Belt Coating Not Applicable, Belt Trade Size GT, Length Type Closed Loop, Maximum Operating Temperature 266 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length 896 mm, Reinforcing Cord Material Aramid, Resistance Properties Heat-Resistant, Oil-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.