Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt, Falcon HTC, 140 Teeth, 37mm

  • Mfr # 14GTR-1960-37

  • Zoro # G2965155


product price: $454.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
Falcon HTC
Pitch - Timing Belts
14 mm
Pitch
14 mm
Industry Number
1960-14MGT-37
Width - Timing Belts
37 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14GTR-1960-37
Zoro #
G2965155
UPC #
-
Country of Origin
United States

Dimensions

Width - Timing Belts
37 mm
Pitch Length - Timing Belts
1,960 mm
Pitch Length
1,960 mm
Width
37mm
Top Width
37 mm
Belt Trade Size
GT

Details

Gearbelt Series - Timing Belts
Falcon HTC
Pitch - Timing Belts
14 mm
Pitch
14 mm
Industry Number
1960-14MGT-37
Industry Number - Timing Belts
14GTR-1960-37
Item
Industrial Timing Belt
Item - Timing Belts
Industrial Timing Belt
Number of Teeth - Timing Belts
140
Material
Compounded Rubber
Gearbelt Type
Falcon HTC
Number of Teeth
140
Teeth Location - Timing Belts
Single Sided
Belt Material
Compounded Rubber
Belt Series
Falcon Pd
Tooth Location
One Side
Reinforcing Cord Material
Aramid
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
266 Degrees F
Tooth Shape
Modified Curvilinear

Description

Timing Belt, Belt Material Compounded Rubber, Belt Series Conti(R) Falcon PD, Industry Number 1960-14MGT-37, Number of Teeth 140, Pitch 14 mm, Pitch Length 1,960 mm, Tooth Location One Side, Top Width 37 mm, Belt Coating Not Applicable, Belt Trade Size GT, Length Type Closed Loop, Maximum Operating Temperature 266 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length 1,959 mm, Reinforcing Cord Material Aramid, Resistance Properties Heat-Resistant, Oil-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.