Zoro Homepage

Gearbelt, Falcon HTC, 500 Teeth, 21mm

  • Mfr # 8GTR-4000-21

  • Zoro # G2654206


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
Falcon Pd(R)
Material
Compounded Rubber
Industry Number - Timing Belts
8GTR-4000-21
Pitch Length - Timing Belts
4,000 mm
Number of Teeth
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8GTR-4000-21
Zoro #
G2654206
UPC #
-
Country of Origin
United States

Dimensions

Pitch Length - Timing Belts
4,000 mm
Width
21mm
Width - Timing Belts
21 mm
Pitch Length
4,000 mm
Top Width
21 mm
Belt Trade Size
GT

Details

Gearbelt Series - Timing Belts
Falcon Pd(R)
Material
Compounded Rubber
Industry Number - Timing Belts
8GTR-4000-21
Number of Teeth
500
Pitch - Timing Belts
8 mm
Number of Teeth - Timing Belts
500
Item - Timing Belts
Industrial Timing Belt
Pitch
8 mm
Teeth Location - Timing Belts
Single Sided
Industry Number
4000-8MGT-21
Item
Industrial Timing Belt
Tooth Location
One Side
Belt Series
Falcon Pd
Belt Material
Compounded Rubber
Reinforcing Cord Material
Aramid
Tooth Shape
Modified Curvilinear
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
266 Degrees F

Description

Timing Belt, Belt Material Compounded Rubber, Belt Series Conti(R) Falcon PD, Industry Number 4000-8MGT-21, Number of Teeth 500, Pitch 8 mm, Pitch Length 4,000 mm, Tooth Location One Side, Top Width 21 mm, Belt Coating Not Applicable, Belt Trade Size GT, Length Type Closed Loop, Maximum Operating Temperature 266 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length 4,001 mm, Reinforcing Cord Material Aramid, Resistance Properties Heat-Resistant, Oil-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.