Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt, Hawk Pd, 75 Teeth, 30mm

  • Mfr # 600 8M 30

  • Zoro # G2661486


product price: $41.29
/ea

Key Features

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
Hawk Pd
Pitch Length - Timing Belts
600 mm
Number of Teeth - Timing Belts
75
Pitch - Timing Belts
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600 8M 30
Zoro #
G2661486
UPC #
-
Country of Origin
United States

Dimensions

Pitch Length - Timing Belts
600 mm
Width - Timing Belts
30 mm
Pitch Length
600 mm
Width
30mm
Top Width
30 mm
Belt Trade Size
HTD

Details

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
Hawk Pd
Number of Teeth - Timing Belts
75
Pitch - Timing Belts
8 mm
Industry Number - Timing Belts
6008M30
Teeth Location - Timing Belts
Single Sided
Item
Industrial Timing Belt
Number of Teeth
75
Gearbelt Type
Hawk Pd
Pitch
8 mm
Industry Number
600-8M-30
Material
Compounded Rubber
Belt Series
Hawk Pd
Tooth Location
One Side
Belt Material
Compounded Rubber
Minimum Operating Temperature
-4 Degrees F
Reinforcing Cord Material
Fiberglass
Tooth Shape
Curvilinear
Maximum Operating Temperature
212 Degrees F

Description

Timing Belt, Belt Material Compounded Rubber, Belt Series Conti(R) Hawk PD, Industry Number 600-8M-30, Number of Teeth 75, Pitch 8 mm, Pitch Length 600 mm, Tooth Location One Side, Top Width 30 mm, Belt Coating Not Applicable, Belt Trade Size HTD, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -4 Degrees F, Outside Length 600 mm, Reinforcing Cord Material Fiberglass, Resistance Properties Heat-Resistant, Oil-Resistant, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.