Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, 124.8mm Pitch dia., Steel

  • Mfr # O-28S-MPB

  • Zoro # G2431269


product price: $392.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
28
Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
124.8 mm
Outside Dia. - Timing Belt Pulleys
121.99 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O-28S-MPB
Zoro #
G2431269
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
124.8 mm
Outside Dia. - Timing Belt Pulleys
121.99 mm
Bore Dia. (In.)
1
Width (In.)
2.8346
Width (mm)
72
Width - Timing Belt Pulleys
72 mm
Outside Dia. (In.)
4.803
Outside Dia. (mm)
121.99
Bore Dia. (mm)
25.400
Pitch Dia. (mm)
124.8
For Timing Belt Width
72 mm
For Belt Width
70 mm
Outside Diameter
121.99 mm
Face Width
72 mm
Pitch Diameter
124.78 mm
Overall Width
72 mm
Length through Bore
72 mm
Bore Diameter
1 in
For Belt Trade Size
O-28S

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
28
Pitch - Timing Belt Pulleys
14 mm
Material - Timing Belt Pulleys
Steel
Flanged
No
Construction
Solid
Application
Positive Drive, Timing
Material
Steel
Setscrew
No
Pitch (mm)
14
Bore Type - Timing Belt Pulleys
Plain
Bore Type
Plain
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Item
Gearbelt Pulley
Type
Synchronous Sprocket
Keyway
No
For Use With
SilentSync Orange Belts
Maximum Operating Temperature
200 Degrees F
Standards
ISO 9001
Number of Set Screws
0
Pulley Construction
Plain
Resistance Properties
Coolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
Tooth Shape
Tire Track
Features
Self-Tracking Design
Number of Flanges
0
For Belt Series
SilentSync
Pitch
14 mm
Material Fabrication
Machined
Number of Teeth
28

Description

Gearbelt Pulley, Bore Diameter 1 in, For Belt Series SilentSync, For Belt Width 70 mm, For Use With SilentSync Orange Belts, Material Steel, Number of Teeth 28, Outside Diameter 121.99 mm, Pitch 14 mm, Pitch Diameter 124.78 mm, Bore Type Plain, Face Width 72 mm, Features Self-Tracking Design, For Belt Trade Size O-28S, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 72 mm, Material Fabrication Machined, Maximum Operating Temperature 200 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.