Zoro Homepage

Gearbelt Pulley, 1/2in.Bore dia, 40Grooves

  • Mfr # Y-40S-MPB

  • Zoro # G2433168


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
40
Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
101.9 mm
Outside Dia. - Timing Belt Pulleys
100.49 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y-40S-MPB
Zoro #
G2433168
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
101.9 mm
Outside Dia. - Timing Belt Pulleys
100.49 mm
Outside Dia. (In.)
3.956
Width (mm)
17
Bore Dia. (In.)
1/2
Width (In.)
0.6693
Outside Dia. (mm)
100.49
Pitch Dia. (mm)
101.9
Bore Dia. (mm)
12.700
Width - Timing Belt Pulleys
17 mm
For Timing Belt Width
17 mm
Bore Diameter
1/2 in
For Belt Width
16 mm
For Belt Trade Size
Y-40S
Outside Diameter
100.49 mm
Face Width
17 mm
Pitch Diameter
101.86 mm
Overall Width
16 mm
Length through Bore
16 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
40
Pitch - Timing Belt Pulleys
8 mm
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Item
Gearbelt Pulley
Bore Type - Timing Belt Pulleys
Plain
Bore Type
Plain
Application
Positive Drive, Timing
Type
Synchronous Sprocket
Flanged
No
Construction
Solid
For Use With
SilentSync Yellow Belts
Material
Steel
Pitch (mm)
8
Keyway
No
Setscrew
No
Material - Timing Belt Pulleys
Steel
Number of Teeth
40
Tooth Shape
Tire Track
Material Fabrication
Machined
Resistance Properties
Coolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
Features
Self-Tracking Design
Number of Flanges
0
Pitch
8 mm
Standards
ISO 9001
For Belt Series
SilentSync
Pulley Construction
Plain
Maximum Operating Temperature
200 Degrees F
Number of Set Screws
0

Description

Gearbelt Pulley, Bore Diameter 1/2 in, For Belt Series Conti(R) SilentSync, For Belt Width 16 mm, For Use With Timing Belt, Material Steel, Maximum Bore Diameter 1/2 in, Number of Teeth 40, Outside Diameter 100.49 mm, Pitch 8 mm, Pitch Diameter 101.86 mm, Bore Type Plain, Face Width 17 mm, Features Self-Tracking, Finish Black Oxide, For Belt Trade Size Y-40S, Hub Diameter 3 5/8 in, Hub Projection 5/8 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.