Zoro Homepage

Gearbelt Pulley, 1in. Bore dia, 38 Grooves

  • Mfr # B-38S-MPB

  • Zoro # G2432057


product price: $413.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
38
Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
169.3 mm
Outside Dia. - Timing Belt Pulleys
166.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-38S-MPB
Zoro #
G2432057
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
169.3 mm
Outside Dia. - Timing Belt Pulleys
166.5 mm
Outside Dia. (mm)
166.5
Width (mm)
37
Bore Dia. (In.)
1
For Timing Belt Width
37 mm
Width (In.)
1.4567
Width - Timing Belt Pulleys
37 mm
Bore Dia. (mm)
25.400
Outside Dia. (In.)
6.555
Pitch Dia. (mm)
169.3
Bore Diameter
1 in
Length through Bore
37 mm
Outside Diameter
166.55 mm
Face Width
37 mm
For Belt Width
35 mm
Overall Width
37 mm
Pitch Diameter
169.35 mm
For Belt Trade Size
B-38S

Description

Gearbelt Pulley, Bore Diameter 1 in, For Belt Series Conti(R) SilentSync, For Belt Width 35 mm, For Use With Timing Belt, Material Steel, Maximum Bore Diameter 1 in, Number of Teeth 38, Outside Diameter 166.55 mm, Pitch 14 mm, Pitch Diameter 169.35 mm, Bore Type Plain, Face Width 37 mm, Features Self-Tracking, Finish Black Oxide, Hub Diameter 5 29/32 in, Hub Projection 5/8 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 37 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.