Zoro Homepage

Gearbelt Pulley, 1in.Bore dia, 112 Grooves

  • Mfr # O-112S-MPB

  • Zoro # G2430727


product price: $1,465.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
112
Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
499.1 mm
Outside Dia. - Timing Belt Pulleys
496.33 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O-112S-MPB
Zoro #
G2430727
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
499.1 mm
Outside Dia. - Timing Belt Pulleys
496.33 mm
Outside Dia. (In.)
19.541
Width - Timing Belt Pulleys
72 mm
For Timing Belt Width
72 mm
Bore Dia. (In.)
1
Width (In.)
2.8346
Pitch Dia. (mm)
499.1
Bore Dia. (mm)
25.400
Width (mm)
72
Outside Dia. (mm)
496.33
For Belt Width
70 mm
Outside Diameter
496.33 mm
For Belt Trade Size
O-112S
Pitch Diameter
499.12 mm
Overall Width
72 mm
Face Width
72 mm
Bore Diameter
1 in
Length through Bore
72 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
112
Pitch - Timing Belt Pulleys
14 mm
Application
Positive Drive, Timing
Bore Type
Plain
Material
Cast Iron
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Item
Gearbelt Pulley
Setscrew
No
Keyway
No
Bore Type - Timing Belt Pulleys
Plain
For Use With
SilentSync Orange Belts
Pitch (In.)
14 mm
Number of Grooves
112
Pitch (mm)
14
Flanged
No
Type
Synchronous Sprocket
Construction
Solid
Material - Timing Belt Pulleys
Cast Iron
Maximum Operating Temperature
200 Degrees F
Number of Set Screws
0
Pulley Construction
Plain
Pitch
14 mm
Features
Self-Tracking Design
Standards
ISO 9001
For Belt Series
SilentSync
Number of Flanges
0
Resistance Properties
Coolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
Tooth Shape
Tire Track
Number of Teeth
112
Material Fabrication
Machined

Description

Gearbelt Pulley, Bore Diameter 1 in, For Belt Series SilentSync, For Belt Width 70 mm, For Use With SilentSync Orange Belts, Material Cast Iron, Number of Teeth 112, Outside Diameter 496.33 mm, Pitch 14 mm, Pitch Diameter 499.12 mm, Bore Type Plain, Face Width 72 mm, Features Self-Tracking Design, For Belt Trade Size O-112S, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 72 mm, Material Fabrication Machined, Maximum Operating Temperature 200 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.