This item is Discontinued.

Continental Gearbelt Pulley, 60.325mmBore dia, 72mm W O-30S-2-3/8

Gearbelt Pulley, 60.325mmBore dia, 72mm W (Discontinued)

  • Mfr # O-30S-2-3/8
  • Zoro # G2431199
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
O-30S-2-3/8
Zoro #
G2431199
UPC #
-
Country of Origin
Italy

Dimensions

Width (In.)
2.8346
Pitch Dia. (mm)
133.7
Width (mm)
72
Outside Dia. (mm)
130.9
Bore Dia. (In.)
2-3/8
Bore Dia. (mm)
60.325
Outside Dia. (In.)
5.154

Details

Material
Steel
Pitch (In.)
0.5512
Keyway
No
Bore Type
Fixed
Pitch (mm)
14
Type
Synchronous Sprocket
For Use With
72mm Belt
Application
Positive Drive, Timing
Setscrew
No
Number of Grooves
30
Item
Gearbelt Pulley
Construction
Solid

Description

Gearbelt Pulley, No, No, For Use With 72mm Belt, Solid, Positive Drive, Timing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.