Gearbelt Pulley, Anodized, 2 9/32 in Dia

  • Mfr # M-26S-MPB ALUMINUM
  • Zoro # G2428995
product price: 
$
253.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
Eagle Pd Acculinear(R)
Number of Grooves - Timing Belt Pulleys
26
Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
66.2 mm
Outside Dia. - Timing Belt Pulleys
64.83 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M-26S-MPB ALUMINUM
Zoro #
G2428995
UPC #
-
Country of Origin
Mexico

Dimensions

Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
66.2 mm
Outside Dia. - Timing Belt Pulleys
64.83 mm
Width - Timing Belt Pulleys
25 mm
Outside Dia. (mm)
64.83
Bore Dia. (mm)
12.700
Outside Dia. (In.)
2.552
Width (mm)
25
Width (In.)
0.9843
For Timing Belt Width
25 mm
Bore Dia. (In.)
1/2
Pitch Dia. (mm)
66.2
Overall Width
26 mm
Hub Diameter
2 9/32 in
Length through Bore
1 21/32 in
Outside Diameter
2.563 in
For Belt Width
25 mm
Face Width
26 mm
Bore Diameter
1/2 in
Maximum Bore Diameter
1 17/32 in
Pitch Diameter
2.607 in
For Belt Trade Size
SilentSync

Details

Gearbelt Series - Timing Belts
Eagle Pd Acculinear(R)
Number of Grooves - Timing Belt Pulleys
26
Pitch - Timing Belt Pulleys
8 mm
Item
Gearbelt Pulley
Application
Positive Drive, Timing
Bore Type
Plain
Flanged
No
Setscrew
No
Material
Aluminum
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Bore Type - Timing Belt Pulleys
Plain
Construction
Solid
Pitch (mm)
8
Keyway
No
For Use With
Timing Belt
Material - Timing Belt Pulleys
6026 Aluminum
Type
Synchronous Sprocket
Pulley Construction
Plain
Hub Type
Single-Sided
Hub Projection
5/8 in
Number of Teeth
26
Number of Flanges
0
For Belt Series
Conti(R) SilentSync
Number of Set Screws
0
Weight
0.68 lb
Pitch
8 mm
Standards
ISO 9001
Material Grade
6026
Tooth Shape
Helical Offset
Finish
Anodized
Resistance Properties
Coolant-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant
Shell Material
Aluminum
Compatible Product Type
Timing Belt

Description

Gearbelt Pulley, Bore Diameter 1/2 in, For Belt Series SilentSync, For Belt Width 25 mm, For Use With 25 mm Belt, Material Aluminum, Maximum Bore Diameter 1 17/32 in, Number of Teeth 26, Outside Diameter 2.563 in, Pitch 8 mm, Pitch Diameter 2.607 in, Bore Type Plain, Face Width 26 mm, For Belt Trade Size SilentSync, Hub Diameter 2 9/32 in, Hub Projection 5/8 in, Hub Type One Side, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1 21/32 in

Ratings & reviews