Gearbelt Pulley, Anodized, 3 1/32 in Dia

  • Mfr # L-34S-MPB ALUMINUM
  • Zoro # G2428828
product price: 
$
397.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
Eagle Pd Acculinear(R)
Number of Grooves - Timing Belt Pulleys
34
Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
86.6 mm
Outside Dia. - Timing Belt Pulleys
85.2 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L-34S-MPB ALUMINUM
Zoro #
G2428828
UPC #
-
Country of Origin
Mexico
Gearbelt Series - Timing Belts
Eagle Pd Acculinear(R)
Number of Grooves - Timing Belt Pulleys
34
Pitch - Timing Belt Pulleys
8 mm
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Setscrew
No
Material - Timing Belt Pulleys
6026 Aluminum
Flanged
No
Application
Positive Drive, Timing
Material
Aluminum
Keyway
No
Bore Type
Plain
For Use With
Timing Belt
Pitch (mm)
8
Type
Synchronous Sprocket
Item
Gearbelt Pulley
Construction
Solid
Bore Type - Timing Belt Pulleys
Plain
Number of Set Screws
0
Pulley Construction
Plain
Hub Type
Single-Sided
For Belt Series
Conti(R) SilentSync
Hub Projection
5/8 in
Pitch
8 mm
Standards
ISO 9001
Material Grade
6026
Number of Flanges
0
Weight
1.99 lb
Number of Teeth
34
Tooth Shape
Helical Offset
Finish
Anodized
Resistance Properties
Coolant-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant
Shell Material
Aluminum
Compatible Product Type
Timing Belt
Traction Material
Aluminum

Dimensions

Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
86.6 mm
Outside Dia. - Timing Belt Pulleys
85.2 mm
Bore Dia. (In.)
1/2
Width (mm)
50
Width (In.)
1.9685
Bore Dia. (mm)
12.700
Outside Dia. (In.)
3.354
Pitch Dia. (mm)
86.6
Outside Dia. (mm)
85.2
For Timing Belt Width
50 mm
Width - Timing Belt Pulleys
50 mm
Overall Width
51 mm
For Belt Width
50 mm
Bore Diameter
1/2 in
Length through Bore
2 21/32 in
Face Width
51 mm
Pitch Diameter
3.409 in
Maximum Bore Diameter
2 1/32 in
Hub Diameter
3 1/32 in
Outside Diameter
3.344 in
For Belt Trade Size
SilentSync

Description

Gearbelt Pulley, Bore Diameter 1/2 in, For Belt Series Conti(R) SilentSync, For Belt Width 50 mm, For Use With Timing Belt, Material Aluminum, Maximum Bore Diameter 2 1/32 in, Number of Teeth 34, Outside Diameter 3.344 in, Pitch 8 mm, Pitch Diameter 3.409 in, Bore Type Plain, Face Width 51 mm, Finish Anodized, For Belt Trade Size SilentSync, Hub Diameter 3 1/32 in, Hub Projection 5/8 in, Hub Type Single-Sided, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable

Ratings & reviews